Shop All Mallets
Westward
Rubber Mallet, Hickory, 16 Oz
Mfr # 6DWL0
Zoro # G3362021
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mallet Product Grouping Rubber Mallets
- Head Material Rubber
- Head Weight 16 oz
- Face Diameter 2 1/8 in
- Handle Material Wood
Product Information
Dimensions
Face Diameter | 2 1/8 in |
Overall Length | 13 in |
Head Length | 3 7/8 in |
Details
Mallet Product Grouping | Rubber Mallets |
Head Material | Rubber |
Head Weight | 16 oz |
Handle Material | Wood |
Tether Capable | Tether Capable |
Item | Rubber Mallet |
Handle Color | Natural |
Head Color | Black |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Dead Blow Hammer | No |
Face Shape | Round |
Tether Ready | No |
Hammer Type | Mallet |
Type | Rubber Mallet |
Description
If you are looking for a high-quality rubber mallet, the Westward Rubber Mallet is an excellent choice. The black rubber head has a diameter of 2 3/8 in. and weighs 16 oz. It also has a length of 3 7/8 in., which makes it easy to reach into tight spaces. The natural hickory handle gives you a firm grip as you work with this tool. With an overall length of 13 in., this mallet provides excellent leverage when working on larger projects. The Westward Rubber Mallet is the perfect solution for your next project.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND General Purpose Spiral-Point Tap (313612)
- HYDE Hyde Tools 42100 Hd Utility Knife Blade (6575583)
- VERMONT GAGE Go/No Go Set Plug Assy, 1/2-20 UNF 2A (371141050)
- WIHA Cordura Utility Organizer Zipper Tool Pouch (91472)
- WESTWARD Mallet, Fiberglass/PVC, 24 oz., 13-3/4 in (22PN84)
- WESTWARD Mallet, Fiberglass/PVC, 16 oz., 12-5/8 In L (22PN83)
- WESTWARD Mallet, Rubber, 1 Lb, Steel/Rubber (4YR61)
- WESTWARD Mallet, Rubber, 13 Oz, Wood (5MX41)
- WESTWARD Rubber Mallet, Hickory, 8 Oz (6DWL1)
- WESTWARD Mallet, Steel/PVC, 8 oz., 10 In. L (22PN85)
- KEEN 20 oz Rubber Mallet (KE2997713)
- Westward Hammers and Striking Tools