Shop All Hand Files and Rasps
Westward
Round File, Machinists, American, 10 In. L
Mfr # 1NFT1
Zoro # G1854097
product price: $7.65
/ea
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Round
- Application Used By Manufacturers Of Taps, Drills, Reamers, Ball Bearings, and Gears
- Finish Natural
- Pattern American
- Diameter 3/8 in
Product Information
- Brand Westward
- MFR # 1NFT1
- Zoro # G1854097
- UPC # 190735755334
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 10 in |
Diameter | 3/8 in |
Handle Length | 10 in |
File Length without Tang | 10 in |
File Diameter | 3/8 in |
Details
Item | Machinists File |
Profile Shape | Round |
Application | Used By Manufacturers Of Taps, Drills, Reamers, Ball Bearings, and Gears |
Finish | Natural |
Pattern | American |
Cut Type | Bastard |
Recommended Handle | 1NFW5 |
Teeth per Inch | 20 |
Edge Cut Style | Safe |
File Style | American Pattern File |
Taper | Taper Towards Point |
File Coarseness | Bastard Cut |
Rigidity | Rigid |
Number of Cut Edges | 1 |
Face Cut Style | Double-Cut |
File Body Finish | Natural |
File Type | Machinists File |
Includes Handle | No |
Shape | Round |
Description
Machinists File, File Coarseness Bastard Cut, File Style American Pattern File, File Type Machinists File, Profile Shape Round, Face Cut Style Double-Cut, Edge Cut Style Safe, File Length without Tang 10 in, File Diameter 3/8 in, Number of Cut Edges 1, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 20, File Body Finish Natural, Handle Length 10 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 6-5/8 in. Recessed Light Hole Saw (49-56-0310)
- KRAFT TOOL Round End Magnesium Hand Fl, 18" x 3-1/4 (CF074)
- CLC WORK GEAR APRON 17PKT 4PC COMBO (1604)
- IRWIN TAP/DIE SET 1"" HEX 41PC (24606)
- WESTWARD Round File, 6 In, Smooth, Machinists (1NFT4)
- WESTWARD Round File, 8 In, Smooth, Machinists (1NFT5)
- WESTWARD Round File, Machinists, American, 12 In. L (1NFT2)
- WESTWARD General Purpose File Set, 5 PC (1NFK4)
- WESTWARD Taper File, American, Single, Set and Cut (44ZD55)
- WESTWARD Hand File, Single Cut, 10 In., Black Oxide (12F835)
- PFERD 12" Car Body File, Straight - Milled Tooth, Cut 1 (14001)
- Westward Hand Files and Rasps