Shop All Tool Chests & Cabinets
Westward
WESTWARD Rolling Tool Cabinet, 6-Drawers, Gloss Red, 42" W x 19" D x 40" H
Mfr # 32H852
Zoro # G6050265
product price: $868.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$868.99
Free 30-Day Returns
Key Features
- Number of Drawers 6
- Material Steel
- Includes (2) Keys, Drawer Liners
- Features Thermoplastic Rubber Casters, Aluminum Drawer Pulls
- Width 42 in
Product Information
- Brand Westward
- MFR # 32H852
- Zoro # G6050265
- UPC # 190735811375
- Country of Origin Taiwan, Province of China
- Category Tool Chests & Cabinets
Dimensions
Width | 42 in |
Depth | 19 in |
Height | 40 in |
Caster Size | 5 in x 2 in |
Overall Width | 42 in |
Overall Height | 39 7/8 in |
Caster Width | 2 in |
Overall Depth | 19 in |
Width Range | 40 in to 49 in Wide |
Height Style | Workstation Height Cabinet |
Caster Diameter | 5 in |
Dimensions | 42 in W x 18 15/16 in D x 39 7/8 in H |
Overall Dimensions | 42 in W x 18 15/16 in D x 39 7/8 in H |
Description
This Westward 42"W Rolling Cabinet is a valuable addition to your workshop. The quality construction ensures that it will last for years to come. With 6 drawers, this tool chest and cabinet has plenty of storage space for all your tools. Made of powder coated steel, the drawers have an aluminum drawer pull design. The thermoplastic rubber casters make it easy to move around the shop while the aluminum drawer pulls provide a stylish touch. You can also store small items in the included polyethylene foam work surface material on top of the rolling cabinet. The Westward Rolling Cabinet is a reliable addition to any garage or workshop.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERS 5/8" Depth Control Smartbit (00410SD-PWR)
- ZORO SELECT Chipping Hammer With Soft Grip (19N774)
- CHICAGO PNEUMATIC 3/8" Pistol Air Drill 3200 rpm (CP1117P32)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3021MD)
- WESTWARD WESTWARD Rolling Tool Cabinet, 6-Drawers, Gloss Black, 42" W x 19" D x 40" H (32H853)
- WESTWARD WESTWARD Rolling Tool Cabinet, 6-Drawers, Powder Coated Blue, 42" W x 19" D x 40" H (32H854)
- WESTWARD WESTWARD Tool Utility Cart, 1-Drawer, Gloss Red, Keyed, 30"W x 16" D x 35" H (2CZY3)
- WESTWARD WESTWARD Intermediate Chest, 3-Drawers, Powder Coated Blue, 42" W x 19" D x 16"H (48ZC86)
- WESTWARD WESTWARD Intermediate Chest, 3-Drawers, Powder Coated Red, 26.5" W x 17" D x 10.5" H (32H848)
- WESTWARD WESTWARD Rolling Cabinet Kit, 16-Drawers, Powder Coated Blue, 27" W x 18" D x 68.5" H (361LN3)
- BETA Mobile Roller Cabinet, 7 Drawer, Red (039000003)
- Westward Tool Chests & Cabinets