Shop All Magnetic Pickup Tools
Westward
Rolling Magnetic Sweeper, 150 Lb Pull
Mfr # 1VTY2
Zoro # G3269095
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24 in
- Width 7 1/2 in
- Extended Length 47 in
- Operation On/Off Lever For Load Release
- Pull Capacity 150 lb
Product Information
- Brand Westward
- MFR # 1VTY2
- Zoro # G3269095
- UPC # 190735757734
- Country of Origin China
- Category Magnetic Pickup Tools
Dimensions
Length | 24 in |
Width | 7 1/2 in |
Extended Length | 47 in |
Pickup Height - Maximum | 2 in |
Overall Height | 55 in |
Magnet Length | 24 in |
Wheel Diameter | 6 in |
Magnet Depth | 7 1/2 in |
Magnet Height | 1 3/4 in |
Details
Item | Magnetic Hanging Sweeper |
Operation | On/Off Lever For Load Release |
Pull Capacity | 150 lb |
Wheel Type | Solid Rubber Tires With Plastic Hubs |
Assembly | Required |
Includes | Bolts, Nuts |
Product Type | Magnetic Hanging Sweeper |
Handle Material | Rubber |
Ground Clearance - Maximum | 3 in |
Housing Material | Steel |
Magnetic Release Type | Lever |
Wheel Material | Rubber |
Magnetic Pull Capacity - Maximum | 150 lb |
Description
Magnetic Hanging Sweeper, Ground Clearance - Maximum 3 in, Handle Material Rubber, Includes Bolts, Nuts, Magnet Depth 7 1/2 in, Magnet Height 1 3/4 in, Magnet Length 24 in, Magnetic Pull Capacity - Maximum 150 lb, Magnetic Release Type Lever, Overall Height 55 in, Wheel Diameter 6 in, Wheel Material Rubber, Housing Material Steel, Mounting Type Not Applicable, Pickup Height - Maximum 2 in, Product Type Magnetic Hanging Sweeper
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/4 in Drive 0 Geared Teeth Pear Head Style Ratchet Repair Kit, 1 in L, Chrome Finish (80180-2)
- IDEAL Conduit Deburr Head W/Sq Tip (35-098)
- TECHNIKS Retention Knob, 1.50 in. L, 0.91 in. dia. (21003-C)
- HHIP Aluminum Quill Stop For Bridgeport Mill (3900-0200)
- WESTWARD Magnetic Sweeper, 13x2 In, 35Lb Pull (1VTY1)
- WESTWARD Magnetic Pickup, 7/16 In. Dia, 2 lb. Pull (1VTZ3)
- WESTWARD Magnetic Rake, 10 In W (4YCK6)
- WESTWARD Retrieving Magnet, 16-3/4 in. L, Manual (45KH11)
- WESTWARD Magnetic Pickup, 2 Lb Pull, 4-1/2 In L (1VUA5)
- WESTWARD Magnetic Pickup, 3 1/2 Lb Pull, 5 1/4 In L (1VTX6)
- EVOLUTION 15" Magnetic Chip Collector (WANDMAG)
- Westward Inspection and Retrieving Tools