Shop All Nail Pullers, Wrecking and Pry Bars
Westward
Rolling Head Pry Bar, 20 In, 11/16 In Dia
Mfr # 3APX9
Zoro # G3214574
product price: $30.75
/ea
$30.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Features Fully Through Hardened Steel, Heat Treated 35-40 HRC
- Material Chrome Vanadium Steel
- Overall Width 11/16 in
- Pry Bar Sub-Category Pry Bars
Product Information
- Brand Westward
- MFR # 3APX9
- Zoro # G3214574
- UPC # 190735822357
- Country of Origin India
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 20 in |
Overall Width | 11/16 in |
Dia. | 11/16 in |
Details
Color | Black |
Features | Fully Through Hardened Steel, Heat Treated 35-40 HRC |
Material | Chrome Vanadium Steel |
Pry Bar Sub-Category | Pry Bars |
Tether Capable | Tether Capable |
Item | Rolling Head Pry Bar |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Handle Color | Black |
Tether Ready | No |
End Angle Style | L-Shape |
End Style | Claw, Point |
Number of Nail Slots | 0 |
Description
Rolling Head Pry Bar, End Style Claw, Point, Overall Length 20 in, Number of Nail Slots 0, End Angle Style L-Shape, Tether Ready No, Features Fully Through Hardened Steel, Heat Treated 35-40 HRC, Handle Color Black
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX PLIERS NEEDLE NOSE 16" XTRA LONG 4/SET (SU3706V)
- KIPP Adjustable Handle, Steel, Size: 4 M12X45, Black Powder Coated, Comp: Black Oxidized (K0752.4121X45)
- WILTON All Terrain Vise Mounting Bracket (10300)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG BOX WRENCH 3/4" 12PT OFFSET RATCHET (KHROW-24)
- WESTWARD Rolling Head Pry Bar, 12 In, 7/16 In Dia (3APX7)
- WESTWARD Rolling Head Pry Bar, 16 In, 9/16 In Dia (3APX8)
- WESTWARD Alignment Bar, 16 In, 5/8 In Dia (3APX2)
- WESTWARD Pry Bar, Curved, High Carbon Steel, 3pcs. (31MA32)
- WESTWARD Pry Bar, Double End, 36 in. L (31MA29)
- WESTWARD Alignment Bar, 18 In, 5/8 In Dia (3APX3)
- TEKTON 36 Inch Angled End Handled Pry Bar (LSQ42036)
- Westward Pullers and Separators