Shop All Hand Held Punches
Westward
Roll Pin Punch, 5/32 In Tip, 5 1/4 In L
Mfr # 2AJF9
Zoro # G0512093
product price: $3.85
/ea
$3.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 5 1/4 in
- Tip Size (In.) 5/32 in
- Hex (In.) 5/16 in
- Tether Capable Tether Capable
- Construction Chrome Vanadium Steel With Black Oxide Finish
Product Information
- Brand Westward
- MFR # 2AJF9
- Zoro # G0512093
- UPC # 190735794067
- Country of Origin China
- Category Hand Held Punches
Dimensions
Length (In.) | 5 1/4 in |
Tip Size (In.) | 5/32 in |
Tip Size | 5/32 |
Shank Width | 5/16 |
Hole Diameter | 5/32 |
Overall Length | 5 1/4 |
Taper Length | 2 3/4 |
Details
Item | Roll Pin Punch |
Hex (In.) | 5/16 in |
Tether Capable | Tether Capable |
Construction | Chrome Vanadium Steel With Black Oxide Finish |
Design | 1-piece |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Container Type | None |
Tether Ready | No |
Includes Handguard | No |
Grip Style | Plain |
Punch Type | Roll Pin Punch |
Tip Type | Ball |
Automatic | No |
Shank Shape | Hexagon |
Measurement Type | SAE |
Includes Striking Cap | No |
Material Applications | Metal |
Description
Roll Pin Punch, Automatic No, Punch Type Roll Pin Punch, Tip Size 5/32 , Tip Type Ball, Shank Shape Hexagon, Shank Width 5/16, Grip Style Plain, Hole Diameter 5/32, Overall Length 5 1/4, Container Type None, Material Applications Metal, Includes Striking Cap No, Measurement Type SAE, Includes Handguard No, Taper Length 2 3/4, Tether Ready No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND 8 Piece Torx? T-Shape Hex Key Set, 68688 (68688)
- DEWALT 2" x 17" x 22" 2 Cutter Spline Shank Rotary Hammer Bit (DW5734)
- THE PENCIL GRIP Stainless Steel Ruler, 12 inch, PK12 (152)
- MASTER APPLIANCE Plastic Welding Tip, For 33M692 (35295)
- WESTWARD Transfer Punch, 3/8 In Tip, 4-7/8 In L (22N806)
- WESTWARD Transfer Punch, 5/32 In Tip, 4-7/8 In L (22N791)
- WESTWARD Roll Pin Punch, 3/32 In Tip, 4 1/4 In L (2AJF7)
- WESTWARD Drift Punch, 1/8 In Tip, 10 1/8 In L (2AJC1)
- WESTWARD Transfer Punch, 57/64 In Tip, 4-7/8 In L (22N839)
- WESTWARD Transfer Punch, 43/64 In Tip, 4-7/8 In L (22N825)
- MAYHEW PRO Hollow Punch, Round, Steel, 5/32 x 1-1/8 In (50526)
- Westward Hand Held Punches