Shop All Hand Held Punches
Westward
Roll Pin Punch, 3/32 In Tip, 4 1/4 In L
Mfr # 2AJF7
Zoro # G1394215
product price: $3.19
/ea
$3.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 4 1/4 in
- Tip Size (In.) 3/32 in
- Hex (In.) 1/4 in
- Tether Capable Tether Capable
- Design 1-piece
Product Information
- Brand Westward
- MFR # 2AJF7
- Zoro # G1394215
- UPC # 190735794043
- Country of Origin China
- Category Hand Held Punches
Dimensions
Length (In.) | 4 1/4 in |
Tip Size (In.) | 3/32 in |
Taper Length | 1 3/4 |
Hole Diameter | 3/32 |
Shank Width | 1/4 |
Overall Length | 4 1/4 |
Tip Size | 3/32 |
Details
Item | Roll Pin Punch |
Hex (In.) | 1/4 in |
Tether Capable | Tether Capable |
Design | 1-piece |
Construction | Chrome Vanadium Steel With Black Oxide Finish |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Tether Ready | No |
Measurement Type | SAE |
Shank Shape | Hexagon |
Grip Style | Plain |
Tip Type | Ball |
Includes Striking Cap | No |
Includes Handguard | No |
Automatic | No |
Container Type | None |
Material Applications | Metal |
Punch Type | Roll Pin Punch |
Description
This Westward 2AJF7 Roll Pin Punch is the tool you need to handle fasteners. The pin punch has a 3/32" tip and 4 1/4" length, making it ideal for use with small sized roll pins. Made of chrome vanadium steel with black oxide finish, this one-piece design is durable and sturdy. It features a tether capable style that allows you to connect it to your workstation for added convenience. The pin punch also has a 1/4" hex size and 3/32" tip size. If you are looking for an affordable pin punch that will help get the job done, look no further than this Westward product.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL Telescoping Mirror (Large), W1259 (W1259)
- KO-KEN Socket set 8BA-0BA 6 Point 150mm 9 pieces 1/4 Sq. Drive (RS2400W/9-BA)
- PROTO 4 7/8 in Proto Needle Nose Plier Plastisol Grip Handle (J282BSG)
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC 21/64 (49721)
- WESTWARD Prick Punch, 5/16 In Hex, 5 In L (2AJF1)
- WESTWARD Transfer Punch, 7/16 In Tip, 4-7/8 In L (22N810)
- WESTWARD Center Punch, 1/4 In Hex, 4 1/4 In L (2AJC7)
- WESTWARD Transfer Punch, 49/64 In Tip, 4-7/8 In L (22N831)
- WESTWARD Transfer Punch, 47/64 In Tip, 4-7/8 In L (22N829)
- WESTWARD Long Alignment Punch, 1/2 In Tip, 18 In L (2AJB8)
- STARRETT Brass Drive Pin Punch, 1/4 In Tip, 8 In L (B248C)
- Westward Hand Held Punches