Shop All Claw, Rip & Framing Hammers
Westward
Rip-Claw Hammer, Steel, Smooth, 20 Oz
Mfr # 6DWH1
Zoro # G2187482
product price: $27.59
/ea
$27.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Steel with Rubber Grip
- Face Smooth
- Head Material Steel
- Meets/Exceeds ANSI Standard
- Face Dia. (In.) 1 in
Product Information
- Brand Westward
- MFR # 6DWH1
- Zoro # G2187482
- UPC # 190735881736
- Country of Origin Taiwan, Province of China
- Category Claw, Rip & Framing Hammers
Dimensions
Face Dia. (In.) | 1 in |
Overall Length (In.) | 13 in |
Overall Length | 13 in |
Face Diameter | 1 1/8 in |
Details
Item | Straight Claw Hammer |
Head Weight (Oz.) | 20.0 |
Handle | Steel with Rubber Grip |
Face | Smooth |
Head Material | Steel |
Meets/Exceeds | ANSI Standard |
Head Weight (Lb.) | 1 1/4 |
Features | Anti-vibration Handle |
Handle Material | Steel |
Head Weight | 20 oz |
Dead Blow Hammer | No |
Face Texture | Smooth |
Face Material | Steel |
Grip Style | Textured |
Non-Sparking | No |
Hammer Type | Ripping Hammer |
Claw Shape | Straight |
Includes Nail Holder | No |
Description
The Westward 6DWH1 Rip-Claw Hammer is the perfect tool for demolition and construction. Its head has a smooth face and it comes with a nail extractor. The steel handle is designed to provide maximum comfort while you work. It also comes with a rubber grip that offers an excellent grip even when your hands are wet or oily. The carbon steel head has a 20 oz weight, which makes it strong enough to drive nails deep into hard surfaces without bending them. With an overall length of 13 in., this rip claw hammer can reach nails in tight spaces easily. This Westward 6DWH1 Rip Claw Hammer will give you the control you need while taking on demanding jobs around the house or at work.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, Plug, 2 (1212800)
- CTA MANUFACTURING FEELER GAUGE SET-25 BLADE XTRA LONG (CTAA311)
- WILLIAMS Williams Solid Punch, 3/32" Pt, 5" (P-13)
- KRAFT TOOL Gauging Trowel, Square, 3-1/4 x 7 in, Steel (GG443PF)
- WESTWARD Rip-Claw Hammer, Steel, Smooth, 22 Oz (6DWH0)
- WESTWARD Rip-Claw Hammer, Steel, Smooth, 16 Oz (6DWH2)
- WESTWARD Curved Claw Hammer, 20 Oz, 13 1/2 In (2DBP7)
- WESTWARD Framing Hammer, Fiberglass, Axe, 22 Oz (6DWJ2)
- WESTWARD Claw Hammer, 16 Oz, Smooth, Fiberglass (4YR57)
- WESTWARD Hammer, Wood Claw (4YR59)
- SPEC OPS 22-oz Milled Face Framing Hammer with Soft Mallet Cap, Steel Handle (SPEC-M22CF-S)
- Westward Hammers and Striking Tools