Shop All Claw, Rip & Framing Hammers
Westward
Rip-Claw Hammer, Hickory, Milled, 24 Oz
Mfr # 6DWH8
Zoro # G0407407
original price:
$15.69
1% off
new price: $15.49
/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Hickory
- Face Milled
- Head Material Steel
- Overall Length (In.) 13 in
- Face Dia. (In.) 1 3/8 in
Product Information
- Brand Westward
- MFR # 6DWH8
- Zoro # G0407407
- UPC # 190735881804
- Country of Origin India
- Category Claw, Rip & Framing Hammers
Dimensions
Overall Length (In.) | 13 in |
Face Dia. (In.) | 1 3/8 in |
Overall Length | 13 in |
Face Diameter | 1 3/8 in |
Details
Item | Straight Claw Hammer |
Head Weight (Oz.) | 24.0 |
Handle | Hickory |
Face | Milled |
Head Material | Steel |
Meets/Exceeds | ANSI Standard |
Head Weight (Lb.) | 1 1/2 |
Features | Induction Hardened Claw Head |
Head Weight | 16 oz |
Handle Material | Wood |
Dead Blow Hammer | No |
Face Material | Steel |
Claw Shape | Straight |
Face Texture | Smooth |
Includes Nail Holder | Yes |
Hammer Type | Bell Neck Claw |
Grip Style | Plain |
Non-Sparking | No |
Description
The Westward 6DWH8 Rip Claw Hammer is the perfect solution for when you need to remove nails and staples. Featuring an induction hardened claw head, this hammer has a 24 oz head weight. The carbon steel head is designed to last through heavy use. The milled face of the hammer offers a non-slip grip. It also has a hickory handle with an overall length of 13 in., making it easy to handle even with its 1 1/2 lb head weight. The Westward Rip Claw Hammer will be your go-to tool for any jobs that require removing nails and staples.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 2-3/4 in. X 3 in. Copperhead Carbide Tip Annular Cutter (3-18288)
- PROTO 3/8 in Drive, 5/16" 8 pt SAE Socket, 8 Points (J5210S)
- TOUGHBUILT Cube Softboxes, PK2 (TB-192-A2)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TN TiN 3/8x3/8x3/4x2-1/2 (C41524)
- WESTWARD Rip-Claw Hammer, Hickory, Milled, 20 Oz (6DWJ0)
- WESTWARD Rip-Claw Hammer, Fiberglass, Axe, 16 Oz (6DWH6)
- WESTWARD Rip-Claw Hammer, Steel, Smooth, 20 Oz (6DWH1)
- WESTWARD Curved-Claw Hammer, Fiberglass, Axe, 16 Oz (6DWG7)
- WESTWARD Curved-Claw Hammer, Hickory, 13 Oz (6DWG8)
- WESTWARD Rip-Claw Hammer, Steel, Milled, 22 Oz (6DWG9)
- VAUGHAN Hammer Rip 10Oz Lil' Pro (9)
- Westward Claw, Rip & Framing Hammers