Shop All Machine Guard Parts
Westward
Replacement Shield, For 2NAA9 Guard
Mfr # 2NAC6
Zoro # G2968752
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 2NAA9
- Number of Pieces 1
- For Max. Wheel Dia. 14 in
- Shield Thickness 3/16 in
- Face Height 12 3/4 in
Product Information
- Brand Westward
- MFR # 2NAC6
- Zoro # G2968752
- UPC # 190735800713
- Country of Origin China
- Category Machine Guard Parts
Dimensions
For Max. Wheel Dia. | 14 in |
Face Height | 12 3/4 in |
Overall Length | 12 3/4 in |
For Min. Wheel Dia. | 10 in |
Face Width | 11 in |
Length | 12-3/4" |
Details
Item | Bench Grinder Shield |
For Use With | 2NAA9 |
Number of Pieces | 1 |
Shield Thickness | 3/16 in |
Min. Melting Temperature | 275 Degrees F |
Number of Shields | 1 |
Accessory Type | Replacement Shield |
Application | Spark Shielding |
Material - Machining | Lexan |
Max. Melting Temperature | 523 Degrees F |
Shop By | Closeouts |
Description
Bench Grinder Shield, Replacement Shield, For Min. Wheel Dia. 10 in, For Max. Wheel Dia. 14 in, Face Height 12 3/4 in, Number of Shields 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 1/4in Ball End T-Handle (13112)
- MAASDAM Cable Puller, 3 t, 12 ft. Cable, USA Made (6000S)
- OLSON SAW BANDSAW BLDE59.5""1/8""14T (WB51659DB)
- EKLIND SAE Plain Ball Hex Key, 1/2" Tip Size, 8 1/4 in Long, 1 5/8 in Short, 5 PK (18232)
- ZORO SELECT Alloy Steel Taper Tap, 1/4-28 (CCT1060-30)
- WIRECRAFTERS Physical Barrier Panel, 1 ft x 5ft, Enamel (15)
- ULTRA-DEX USA Shim Seat, IDSN-322 (IDSN-322)
- DORIAN Torx Screw, TS-4.7-8M1 (73310190976)
- ECONOLINE Nozzle, Ceramic 3/16 In I.D. Lrg (448848)
- ECONOLINE Nozzle, Ceramic 5/32 In I.D. Lrg (448851)
- ZORO SELECT Alloy Steel Taper Tap, 4-40 (CCT1060-84)
- Westward Machine Tool Parts