Shop All Crimping Tool Dies
Westward
Replacement Die, For BNC (RG58, 59, 62)
Mfr # 13H891
Zoro # G4088481
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With Tool Type - Crimper Hand
- Primary Application - Crimping Voice and Data Cable Crimping
- For Use With - Crimping Tool 13H874, 13H879, 13H886
- Length (In.) 1-11/32"
- For Use With BNC (RG58, 59, 62) Crimpers
Product Information
- Brand Westward
- MFR # 13H891
- Zoro # G4088481
- UPC # 190735741825
- Country of Origin China
- Category Crimping Tool Dies
Dimensions
Length (In.) | 1-11/32" |
Details
Use With Tool Type - Crimper | Hand |
Primary Application - Crimping | Voice and Data Cable Crimping |
Item | Voice and Data Crimping Die |
For Use With - Crimping Tool | 13H874, 13H879, 13H886 |
For Use With | BNC (RG58, 59, 62) Crimpers |
Capacity (AWG) | RG-59/RG-62 |
Application | Voice and Data Cable Crimping |
Cable Type - Voice and Data Crimper | RG59, RG62 |
Connector Type - Voice and Data Crimper | BNC |
Crimping Capacity | RG-59/RG-62 |
Cable Range | Coaxial Cable |
Shop By | Closeouts |
Compatible Connector Type | BNC |
Compatible Cable Type | RG59, RG62 |
Compatible Grainger Part Number | 13H874, 13H879, 13H886 |
Description
Voice and Data Crimping Die, Compatible Connector Type BNC, Compatible Cable Type RG59, RG62, Compatible with Grainger Part Number 13H874, 13H879, 13H886, Application Voice and Data Cable Crimping, Crimping Capacity RG-59/RG-62
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Telescoping Gage (579B)
- KLEIN TOOLS 5/16" Nut Driver Cushion-Grip 3" Shaft (630-5/16)
- HHIP Micrometer Stand (4401-0043)
- MILWAUKEE TOOL BANDSAW BLADE 10TPI 44-7/8 (48-39-0500)
- WESTWARD Replacement Die, For RJ-45, 1-15/64 In (13H892)
- WESTWARD Replacement Die, For RJ-11, 1-11/32 In (13H889)
- WESTWARD Replacement Die, For Type F (RG6, RG59) (13H890)
- KNIPEX Crimping Dies, Crimping Die for D Sub, H (97 49 24)
- GATES Die Set-Power Crimp 707 Crimper Crimper Die Set, 78937 (78937)
- IRWIN DIE CARBN STEEL 1/2""-14NPT (7005)
- HUSKIE TOOLS Cutter Die, Blue, Steel Bar, 1/2 In (HT58CUT)
- Westward Crimping Tool Dies