Shop All Cutter Parts
Westward
Replacement Cutter Wheel, PK2
Mfr # 3CYU3
Zoro # G1988576
original price:
$5.62
27% off
$4.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Impact Rated No
- For Use With Tubing Cutter
- Type Tubing Cutter
- Number of Blades Included 2
Product Information
- Brand Westward
- MFR # 3CYU3
- Zoro # G1988576
- UPC # 190735822753
- Country of Origin Taiwan, Province of China
- Category Cutter Parts
Dimensions
Blade Diameter | 18 mm |
Tool Length | 18 mm |
Details
Material | Steel |
Item | Replacement Cutter Wheel |
Impact Rated | No |
For Use With | Tubing Cutter |
Type | Tubing Cutter |
Number of Blades Included | 2 |
Blade Edge Type | Straight |
Material Application | Copper |
Blade Material | Steel |
Blade Thickness | 6.2 mm |
Blade Tip | Rounded |
Includes Blade Dispenser | No |
Features | Replace Blade from Blade Disposal |
Number of Cutting Edges | 1 |
Compatible with Manufacturer Model Number | TCW062180J |
Compatible Material | Aluminum, Copper, Steel |
Compatible with Manufacturer Part Number | TCW062180J |
Compatible Manufacturer Part Number | TCW062180J |
Compatible with Manufacturer Model Number [NEW] | TCW062180J |
Compatible Manufacturer Model Number | TCW062180J |
For Use with Mfr. Model Number | TCW062180J |
For Use With Mfr. Model Number | TCW062180J |
Description
Replacement Cutter Wheel, Compatible with Manufacturer Model Number TCW062180J, Compatible Material Aluminum, Copper, Steel, Tool Length 18 mm, Compatible with Grainger Part Number 3CYT4, Material Steel, Blade Diameter 18 mm, Blade Thickness 6.2 mm, Number of Blades Included 2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Inspection Mirror, 12In L, Oval Shape (1VTY8)
- MAKITA Cordless Band File, BeltL 21 in, 5600 SFPM (XSB01Z)
- SUPERIOR PARTS Aftermarket Pushing Lever (C) for Hitachi NR83A2(Y), NR83A3, NR83A3(S) Replaces OE # 887906 (SP 887-906)
- KEO Countersink, 1 FL, 82 Deg, 1/2, Cobalt, TiN (55416-TiN)
- WESTWARD Replacement Blade, 14 In, For 13P507 (13P533)
- WESTWARD Pipe Jaw, PR (GGS_50195)
- WESTWARD Key (QCI01011)
- WESTWARD Serrated Jaw, 2 3/8 in. (40ZX56)
- WESTWARD Serrated Jaw, 4 in. (GGS_50179)
- WESTWARD Pipe Cutter Wheel For 4YR88 (5MZ34)
- ZORO SELECT Blow Mold Case (C4PL98)
- Westward Cutter Parts