Shop All Shears, Pruners & Loppers
Westward
Replacement Bow Saw Steel Blade, 21 In
Mfr # 2RDL5
Zoro # G1867433
product price: $4.25
/ea
$4.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Steel
- Overall Length 21 in
- Features Double Edge Blade Teeth For Fast And Easy Cutting
- For Use With 2RDL4
- Blade Length 21 in
Product Information
- Brand Westward
- MFR # 2RDL5
- Zoro # G1867433
- UPC # 190735801086
- Country of Origin China
- Category Shears, Pruners & Loppers
Dimensions
Overall Length | 21 in |
Blade Length | 21 in |
Blade Size | 21 in |
Blade Width | 3/4 in |
Details
Blade Material | Steel |
Features | Double Edge Blade Teeth For Fast And Easy Cutting |
For Use With | 2RDL4 |
Item | Bow Saw Blade |
Teeth per Inch | 4 |
Material Application | Plastic, Wood |
Hand Saw Blade Product Type | Bow Saw Blades |
Color | Natural |
Hand Saw Application | PVC, Wood |
Non-Sparking | No |
Compatible with Manufacturer Model Number | 2RDL4 |
Blade Thickness | 0.035 in |
Compatible Manufacturer Part Number | 2RDL4 |
Compatible with Manufacturer Part Number | 2RDL4 |
Compatible with Manufacturer Model Number [NEW] | 2RDL4 |
Compatible Manufacturer Model Number | 2RDL4 |
For Use with Mfr. Model Number | 2RDL4 |
For Use With Mfr. Model Number | 2RDL4 |
Description
Bow Saw Blade, Blade Length 21 in, Blade Material Steel, Blade Thickness 0.035 in, Blade Width 3/4 in, Color Natural, Compatible with Manufacturer Model Number 2RDL4, Compatible with Grainger Part Number 2RDL4, Features Double Edge Blade Teeth For Fast And Easy Cutting, Hand Saw Application PVC, Wood, Hand Saw Blade Product Type Bow Saw Blades, Material Application Plastic, Wood, Non-Sparking No, Teeth per Inch 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEOGEN Ramik Glue Board (940)
- THERMOS Ice Mat 18 Cube, Blue (IP5018)
- KOHLER Oil Filter (12 050 01-S)
- MTD Lens-Headlight Lh (931-12661A)
- WESTWARD Hawkbill Knife, 3 in. Blade, Blue (31MJ55)
- WESTWARD Bow Saw, 30 In Steel Blade (2RDL6)
- WESTWARD Bypass Lopper, 1-25/32 In, Aluminum (2RDL9)
- WESTWARD Folding Saw, 9 In Steel Blade (2RDN1)
- WESTWARD Replacement Bow Saw Steel Blade, 30 In (2RDL7)
- WESTWARD Hedge Shear, 9 In Blade, Wood Handle (2ZB49)
- SUNBELT SCABBARD-WEAVER-RUBBERIZED-14.75 19.5" x4.2" x0.8" (A-B1AB0803027)
- Westward Shears, Pruners & Loppers