Shop All Bolt Cutters
Westward
Replacement Bolt Cutter Head, Alloy Steel
Mfr # GGS_74500
Zoro # G3721533
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Handle Type None
- For Use With 18 in Bolt Cutter
- Impact Rated No
- Fits Brand Westward
Product Information
- Brand Westward
- MFR # GGS_74500
- Zoro # G3721533
- Country of Origin China
- Category Bolt Cutters
Dimensions
Overall Length | 5 1/8 in |
For Maximum Diameter Soft Steel | 5/16 in |
For Maximum Diameter Medium Steel | 5/16 in |
Overall Width | 2 13/16 in |
For Maximum Diameter Hard Steel | 1/4 in |
Overall Depth | 5/16 in |
Details
Item | Replacement Bolt Cutter Head |
Material | Steel |
Handle Type | None |
For Use With | 18 in Bolt Cutter |
Impact Rated | No |
Fits Brand | Westward |
Type | Center Cutter |
Head Material | Alloy Steel |
Finish | Black Oxide |
Compatible with Series | WESTWARD |
Description
Replacement Bolt Cutter Head, Compatible with Grainger Part Number 493V65, Compatible with Series WESTWARD, Finish Black Oxide, For Maximum Diameter Hard Steel 1/4 in, For Maximum Diameter Medium Steel 5/16 in, For Maximum Diameter Soft Steel 5/16 in, Material Steel, Overall Depth 5/16 in, Overall Length 5 1/8 in, Overall Width 2 13/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZRED BATTERY CABLE STRIPPER ADJUSTABLE (EZ793CS)
- STARRETT Indicator Dial (81-136-622J)
- SATA SPRAY EQUIPMENT NOZZLE SET K3 RP 1.3MM (SQ92510)
- HANSON 53 Piece Metric Tap and Hexagon Die Set (26394)
- WESTWARD Replacement Bolt Cutter Head, Alloy Steel (GGS_74501)
- WESTWARD Replacement Bolt Cutter Head, Alloy Steel (GGS_74498)
- WESTWARD Bolt Cutter, 8" Overall L, Center Cut (493V62)
- WESTWARD Bolt Cutter, 18 in L, 1/4 in Cap (22UN80)
- WESTWARD Bolt Cutter, 24 in L, 5/16 in Cap (22UN81)
- WESTWARD Bult Cutters, Steel, 14 in and 18 in (493V67)
- MAXILLA Folding Bolt Cutter, 24" (93909)
- Westward Bolt Cutters