Shop All Wrench Parts
Westward
Replacement Blade, PK12
Mfr # TT1YJE2001G
Zoro # G9712464
product price: $14.65
/pk 12, $1.22/ea
$14.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Westward
- Impact Rated No
- For Use With Mfr. Model Number 1YJE2
- Weight 5 g
- Primary Cutting Application General Purpose
Product Information
- Brand Westward
- MFR # TT1YJE2001G
- Zoro # G9712464
- UPC # 190735777527
- Country of Origin China
- Category Wrench Parts
Dimensions
Blade Length | 3 3/32 in |
Blade Width | 1 11/16 in |
Details
Item | Replacement Blade |
Fits Brand | Westward |
Impact Rated | No |
For Use With Mfr. Model Number | 1YJE2 |
Weight | 5 g |
Primary Cutting Application | General Purpose |
Number of Blades Included | 12 |
Blade Edge Type | Straight |
Blade Tip | Standard |
Compatible with Manufacturer Model Number | 1YJE2 |
Blade Thickness | 0.03125 in |
Blade Material | Steel |
Includes Blade Dispenser | No |
Compatible Manufacturer Part Number | 1YJE2 |
Compatible with Manufacturer Part Number | 1YJE2 |
Compatible with Manufacturer Model Number [NEW] | 1YJE2 |
Compatible Manufacturer Model Number | 1YJE2 |
For Use with Mfr. Model Number | 1YJE2 |
Description
Replacement Blade, Blade Edge Type Straight, Blade Length 3 3/32 in, Blade Material Steel, Blade Thickness 0.03125 in, Blade Tip Standard, Blade Width 1 11/16 in, Compatible with Grainger Part Number 1YJE2, Compatible with Manufacturer Model Number 1YJE2, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/4" Cold Chisel (J86A5/8)
- MAKITA Random Orbit Sander, Variable Speed 5 (BO5041)
- LENOX SAW HOLE 2-1/8"" W/ARBR (1772951)
- JPW INDUSTRIES Bash Splitting Maul 8 Lb. Head 36 H (50836)
- WESTWARD Repl Heel Jaw/Pin, For 12 In Pipe Wrench (31D065)
- WESTWARD Torque Wrench Repair Kit, 3/8 In Dr (4RYK4)
- WESTWARD Replacement Swivel Pad, For 10D509, 10D510 (10D571)
- WESTWARD Ball End Hex Key, 5/64 (EBEHK02.5)
- WESTWARD Repl Hook Jaw, For 18 In Pipe Wrench (31D046)
- WESTWARD Repl Spring, For 14 In Pipe Wrench (31D052)
- RIDGID Rivets, PK5 (85920)
- Westward Wrench Parts