Shop All Cutter Parts
Westward
Replacement Blade, 8 In, For 13P501
Mfr # 13P532
Zoro # G4791552
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Type
- Overall Length 8 in
- Material High Carbon Steel
- Includes (5) Blades
- Impact Rated No
- Head Material High Carbon Steel
Product Information
- Brand Westward
- MFR # 13P532
- Zoro # G4791552
- UPC # 190735742389
- Country of Origin Taiwan, Province of China
- Category Cutter Parts
Dimensions
Overall Length | 8 in |
Details
Material | High Carbon Steel |
Includes | (5) Blades |
Item | Replacement Blade |
Impact Rated | No |
Type | Flat |
Head Material | High Carbon Steel |
For Use With | 13P501 Wallpaper Scraper |
For Use With Mfr. Model Number | 13P501 |
Description
Replacement Blade, Compatible with Grainger Part Number 13P501, For Use With 13P501 Wallpaper Scraper, Includes (5) Blades, Material High Carbon Steel, Overall Length 8 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle Size: 1, 1/4-20X20, Plastic, Black RAL 7021, Comp: Steel (K0269.1A21X20)
- MILWAUKEE TOOL 3/8 in. Drive 8mm Metric 6-Point Socket with FOUR FLAT Sides (45-34-9078)
- DRILL AMERICA 1-1/16" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F1-1/16)
- WIHA SAE and Metric 6-Inch 70484 & 70487 6+6 Piece Color Coded Magnetic Nut Setters (784786+78487)
- WESTWARD Replacement Jaw (GGS_49262)
- WESTWARD Key (QCI01011)
- WESTWARD Pipe Cutter Wheel, 1/8-2 In (6KHD3)
- WESTWARD Repl Blade, Cable Cutter, For 22UN71 (22UN76)
- WESTWARD Ball Bearing Slides, 17 in. x 45mm, PR (GGS_51216)
- WESTWARD Key (QCI01021)
- RIDGID Set Of Lower Jaws (40405)
- Westward Cutter Parts