Shop All Cutter Parts
Westward
Replacement Blade, 14 In, For 13P507
Mfr # 13P533
Zoro # G4965712
original price:
$8.15
20% off
$6.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Flat Type
- Overall Length 14 in
- Material High Carbon Steel
- Includes (1) Blade
- For Use With No. 13P507 Floor Scraper
- Head Material High Carbon Steel
Product Information
- Brand Westward
- MFR # 13P533
- Zoro # G4965712
- UPC # 190735742396
- Country of Origin Taiwan, Province of China
- Category Cutter Parts
Dimensions
Overall Length | 14 in |
Details
Material | High Carbon Steel |
Includes | (1) Blade |
For Use With | No. 13P507 Floor Scraper |
Head Material | High Carbon Steel |
Item | Replacement Blade |
Impact Rated | No |
Type | Flat |
For Use With Mfr. Model Number | 13P507 |
Description
Replacement Blade, Compatible with Grainger Part Number 13P507, For Use With No. 13P507 Floor Scraper, Includes (1) Blade, Material High Carbon Steel, Overall Length 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Impact extension 1/2"X5" (7181P)
- STARRETT Depth Gage (640JZ)
- SUNEX ® Tools 14-Piece Impact Ready Magnetic Nut Setters Set (Metric/Fractional SAE) (9933)
- OSG Micro Drill, 0.022, Carbide, 7.20mm Flute (8577056)
- WESTWARD Ball Bearing Slides, 10 in. x 35mm, PR (GGS_51211)
- WESTWARD Repl Blade, Cable Cutter, For 22UN72 (22UN77)
- WESTWARD Serrated Jaw, 4 in. (GGS_50176)
- WESTWARD Replacement Blade, 8 In, For 13P501 (13P532)
- WESTWARD Repl Blade, Cable Cutter, For 22UN73 (22UN78)
- WESTWARD Ball Bearing Drawer Slides, 16 in L Closed, 31 1/2 in L Open, 1 PR (GGS_51214)
- TEMPO COMMUNICATIONS Filter Probe-Inductive Amplifi (200FP)
- Westward Cutter Parts