Shop All Wrench Parts
Westward
Repl Knurl, For 36 In Pipe Wrench
Mfr # 31D062
Zoro # G4801282
product price: $11.59
/ea
Sold in multiples of 2 for $23.18
$23.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 36" Pipe Wrench
- Material Carbon Steel
- Type Pipe Wrench
- Overall Length 2"
- Impact Rated No
Product Information
- Brand Westward
- MFR # 31D062
- Zoro # G4801282
- UPC # 190735807996
- Country of Origin China
- Category Wrench Parts
Dimensions
Overall Length | 2" |
Details
Item | Replacement Knurl |
For Use With | 36" Pipe Wrench |
Material | Carbon Steel |
Type | Pipe Wrench |
Impact Rated | No |
For Jaw Texture | Knurled |
Jaw Material | Carbon Steel |
Description
Replacement Knurl, Compatible Grainger Part Number 1XJZ3 1XJZ2, Compatible with Brand and Series Westward, Jaw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap Plug, 4 Flutes (752)
- BIG TIME PRODUCTS Big Time Products 100842 13 in. AWP Tool Bag (100842)
- GENERAL TOOLS PUNCH HOLLOW STEEL 1/2" (GN1280M)
- RIDGID Workholder, Cam 65R (39335)
- WESTWARD Replacement Swivel Pad, 1-1/2 In C-Clamps (10D573)
- WESTWARD Ball End Hex Key, 5/64 (EBEHK02.5)
- WESTWARD Pneumatic Wheel (GGS_42981)
- WESTWARD Repl Heel Jaw/Pin, For 18 In Pipe Wrench (31D067)
- WESTWARD Pipe Jaws, For 10D691, 10D712, 10D713, PR (10D763)
- WESTWARD Repl Knurl, For 10 In Pipe Wrench (31D057)
- ASTRO PNEUMATIC WRENCH 18MM - PART (AO7121-18)
- Westward Wrench Parts