Shop All Wrench Parts
Westward
Repl Knurl, For 24 In Pipe Wrench
Mfr # 31D061
Zoro # G4824592
product price: $5.39
/ea
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 24" Pipe Wrench
- Material Carbon Steel
- Type Pipe Wrench
- Overall Length 1-3/4"
- Impact Rated No
Product Information
- Brand Westward
- MFR # 31D061
- Zoro # G4824592
- UPC # 190735807989
- Country of Origin China
- Category Wrench Parts
Dimensions
Overall Length | 1-3/4" |
Details
Item | Replacement Knurl |
For Use With | 24" Pipe Wrench |
Material | Carbon Steel |
Type | Pipe Wrench |
Impact Rated | No |
Jaw Material | Carbon Steel |
For Jaw Texture | Knurled |
Description
Replacement Knurl, Compatible Grainger Part Number 4YR94A 4YR91B, Compatible with Brand and Series Westward, Jaw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOODY TOOL Slot Screwdriver, ESD-Safe, Short, .080" (51-2026)
- ZORO SELECT Star Knob, 1.96" Diameter, Screw L 0.67" (M-65003)
- CRAFTSMAN Wrenches, 7-pc SAE Reversible Ratcheting (CMMT87024)
- INSIZE Magnetic Stand, 225 lb. Magnetic Pull (6210-100E)
- WESTWARD Repl Spring, For 14 In Pipe Wrench (31D052)
- WESTWARD Replacement Blade, PK12 (TT1YJE2001G)
- WESTWARD Repl Hook Jaw, For 12 In Pipe Wrench (31D044)
- WESTWARD Repl Heel Jaw/Pin, For 36 In Pipe Wrench (31D069)
- WESTWARD Repl Knurl, For 14 In Pipe Wrench (31D059)
- WESTWARD Jaw Inserts, 6-1/2 In, For 10D713, PR (10D758)
- RIDGID Screw, PK10 (34325)
- Westward Wrench Parts