Shop All Wrench Parts
Westward
Repl Knurl, For 12 In Pipe Wrench
Mfr # 31D058
Zoro # G4801097
product price: $0.68
/ea
Sold in multiples of 7 for $4.76
$4.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 12" Pipe Wrench
- Material Carbon Steel
- Type Pipe Wrench
- Overall Length 1-3/16"
- Impact Rated No
Product Information
- Brand Westward
- MFR # 31D058
- Zoro # G4801097
- UPC # 190735807958
- Country of Origin China
- Category Wrench Parts
Dimensions
Overall Length | 1-3/16" |
Details
Item | Replacement Knurl |
For Use With | 12" Pipe Wrench |
Material | Carbon Steel |
Type | Pipe Wrench |
Impact Rated | No |
For Jaw Texture | Knurled |
Jaw Material | Carbon Steel |
Shop By | Closeouts |
Description
Replacement Knurl, Compatible Grainger Part Number 3LY98A 3MA11A, Compatible with Brand and Series Westward, Jaw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK Hammer Drill Bit 1/4 x 4" straight shank (119156)
- DEWALT Replacement Knives for DW733 (DW7332)
- KREG Pocket Hole Jig, 1/2 to 1-1/2 in Clamping (KPHJ720PRO)
- MILWAUKEE TOOL 18V 1/2" Friction Ring (2759B-20, 48-11-1820)
- WESTWARD Repl Hook Jaw, For 36 In Pipe Wrench (31D048)
- WESTWARD Repl Knurl, For 36 In Pipe Wrench (31D062)
- WESTWARD Repl Spring, For 24 In Pipe Wrench (31D054)
- WESTWARD Jaw Inserts, 4-1/2 In, For 10D691, PR (10D762)
- WESTWARD Pneumatic Wheel (GGS_42981)
- WESTWARD Pipe Jaws, For 10D691, 10D712, 10D713, PR (10D763)
- RIDGID Chain Assembly (32605)
- Westward Hand Tool Parts