Shop All Cutter Parts
Westward
Repl Blade, Cable Cutter, For 22UN71
Mfr # 22UN76
Zoro # G5302552
original price:
$136.99
new price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7 in
- Material Steel
- Includes (2) Blades, (5) Sets of Hardware
- Type Cable Cutter
- For Use With 22UN71
Product Information
- Brand Westward
- MFR # 22UN76
- Zoro # G5302552
- UPC # 190735772898
- Country of Origin Taiwan, Province of China
- Category Cutter Parts
Dimensions
Overall Length | 7 in |
Details
Material | Steel |
Includes | (2) Blades, (5) Sets of Hardware |
Type | Cable Cutter |
For Use With | 22UN71 |
For Use With Mfr. Model Number | 22UN71 |
Item | Replacement Blade Set |
Impact Rated | No |
Description
Replacement Blade Set, Compatible with Grainger Part Number 22UN71, Includes (2) Blades, (5) Sets of Hardware, Material Steel, Overall Length 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALDER SIMPLEX Simplex 60 LONG HANDLE Mallet w/Superpl (3027.261)
- KEO Drill/Countersink Bit, 60 Deg, #4x4 L, HSS (24040)
- EXAIR Nozzle, 1-5/16inL, 17.5scfm, 1/8in(F)NPT, SS (HP1126SS)
- HYDE Knife Drywall 5Inch Steel Flex (02750)
- WESTWARD Serrated Jaw, 6 in. (GGS_50184)
- WESTWARD Tube Cutter Wheel, 1/8-1 1/8 In (6KHD4)
- WESTWARD Rigid Caster, For Use with 31CE54 (GGS_45883)
- WESTWARD Handle Assembly (TTGNB25ACC12G)
- WESTWARD Serrated Jaw, 6 in. (GGS_50182)
- WESTWARD Serrated Jaw, 4 in. (GGS_50176)
- CABLE PREP Replacement Blades, For 6JDG8, PK2 (TEETH)
- Westward Hand Tool Parts