Shop All Hand Files and Rasps
Westward
Rectangular File, Dbl Cut, 8 In, 31/32 TPI
Mfr # 12F825
Zoro # G5090312
product price: $6.69
/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Rectangular
- Length 8 in
- Application General Purpose
- Finish Natural
- Pattern American
Product Information
- Brand Westward
- MFR # 12F825
- Zoro # G5090312
- UPC # 190735739730
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 8 in |
Handle Length | 8 in |
File Length without Tang | 8 in |
File Width | 13/16 in |
Details
Item | Hand File |
Profile Shape | Rectangular |
Application | General Purpose |
Finish | Natural |
Pattern | American |
Number of Pieces | 1 |
Cut Type | Double |
Teeth per Inch | 31, 32 |
Thickness | 11/64 in |
Taper | No Taper |
File Type | Hand File |
File Style | American Pattern File |
Includes Handle | No |
File Body Finish | Black Oxide |
Face Cut Style | Double-Cut |
Rigidity | Rigid |
File Coarseness | Bastard Cut |
Edge Cut Style | Single |
Number of Cut Edges | 3 |
Shape | Rectangular |
Description
Hand File, File Coarseness Bastard Cut, File Style American Pattern File, File Type Hand File, Profile Shape Rectangular, Face Cut Style Double-Cut, Edge Cut Style Single, File Length without Tang 8 in, Thickness 11/64 in, File Width 13/16 in, Number of Cut Edges 3, Rigidity Rigid, Taper No Taper, Teeth per Inch 31, 32, File Body Finish Black Oxide, Handle Length 8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD General Purpose Slotted Screwdriver 1/4 in Round (401M06)
- VERMONT GAGE Plug Gage, No Go Type, 0.1640 in. dia. (141216400)
- KIPP Ball lock pins with T-grip, self-locking (K0366.25812070)
- FACOM Insulated Socket Wrench Set, 17 pc. (FC-J.401AVSE)
- WESTWARD Crosscut File, Standard Cut, SPL, 10 In L (10Z681)
- WESTWARD Three Square File, 8 In, 25/27 TPI (12F767)
- WESTWARD Hand File, 2 Groove, SPL Cut, Half Rnd, 10 L (10Z691)
- WESTWARD Pillar File, Bastard/Smooth, Rect, 6 In L (10Z739)
- WESTWARD General Purpose File Set, Ergonomic, 3 PC (1NFK6)
- WESTWARD Flat File, American, Bastard (30PA52)
- PFERD Soft Grip File Handle - For 4"-6" Files - Narrow Tang (11143)
- Westward Cutting and Shaping Tools