Shop All Hand Files and Rasps
Westward
Rectangular File, Dbl Cut, 6 In, 40/42 TPI
Mfr # 12F824
Zoro # G5142112
product price: $4.65
/ea
$4.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Profile Shape Rectangular
- Length 6 in
- Application General Purpose
- Finish Natural
- Pattern American
Product Information
- Brand Westward
- MFR # 12F824
- Zoro # G5142112
- UPC # 190735739723
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 6 in |
Handle Length | 6 in |
File Length without Tang | 6 in |
File Width | 5/8 in |
Details
Item | Hand File |
Profile Shape | Rectangular |
Application | General Purpose |
Finish | Natural |
Pattern | American |
Number of Pieces | 1 |
Cut Type | Double |
Teeth per Inch | 40, 42 |
Thickness | 5/32 in |
File Type | Hand File |
Number of Cut Edges | 3 |
Rigidity | Rigid |
Face Cut Style | Double-Cut |
File Coarseness | Bastard Cut |
File Style | American Pattern File |
Taper | No Taper |
Includes Handle | No |
File Body Finish | Black Oxide |
Edge Cut Style | Single |
Shape | Rectangular |
Description
Hand File, File Coarseness Bastard Cut, File Style American Pattern File, File Type Hand File, Profile Shape Rectangular, Face Cut Style Double-Cut, Edge Cut Style Single, File Length without Tang 6 in, Thickness 5/32 in, File Width 5/8 in, Number of Cut Edges 3, Rigidity Rigid, Taper No Taper, Teeth per Inch 40, 42, File Body Finish Black Oxide, Handle Length 6 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Spade Bit, 1/2 In (88808)
- SCHUMACHER ELECTRIC 15 Amp ChargerMaintainer (SCUSC1355)
- CLE-LINE 118° Step Drill Cle-Line 1874 Bright HSS RHC 3/16-7/8 x 1/16 (C20288)
- ONSRUD Routing End Mill, Down O-Flute, 1/4, 1 1/4 (62-726)
- WESTWARD General Purpose File Set, 5 PC (1NFK4)
- WESTWARD Three Square File, 8 In, 46/47 TPI (12F773)
- WESTWARD Pipe Liner File, SPL Cut, Half Rnd, 14 In L (10Z696)
- WESTWARD Hand File, Dbl Cut, 12 In., Black Oxide (12F855)
- WESTWARD Hand File, Single Cut, 6 In., Black Oxide (12F838)
- WESTWARD Hand File, Knife Shape, 8 In, 34/36 TPI (12F811)
- DRILL AMERICA 14" Half Round Second File (DIC05225)
- Westward Hand Files and Rasps