Shop All Brake & Wheel Tools
Westward
Rear Axle Puller, Slide Hammer
Mfr # 2HLA3
Zoro # G3075082
product price: $28.95
/ea
$28.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Type Slide Hammer
- Application Rear Axle Puller Fits Most Late Model Passenger Cars and Light Trucks for Removal of Flange Type Rear Axles, Puller Will Service Axles with Bolts and Studs Up to 9/16 in Diameter
- Number of Pieces 4
- For Use With 4, 5, or 6 Bolts, Patterns and Stud Circles from 4 1/4 to 5 9/16 in Diamete
Product Information
- Brand Westward
- MFR # 2HLA3
- Zoro # G3075082
- UPC # 190735795996
- Country of Origin Taiwan, Province of China
- Category Brake & Wheel Tools
Dimensions
Length | 23 in |
Overall Length | 23 in |
Details
Material | Carbon Steel |
Type | Slide Hammer |
Application | Rear Axle Puller Fits Most Late Model Passenger Cars and Light Trucks for Removal of Flange Type Rear Axles, Puller Will Service Axles with Bolts and Studs Up to 9/16 in Diameter |
Number of Pieces | 4 |
For Use With | 4, 5, or 6 Bolts, Patterns and Stud Circles from 4 1/4 to 5 9/16 in Diamete |
Includes | Rear Axle Pulling Plate with 5-lb Slide Hammer Assembly |
Item | Rear Axle Puller |
Shop By | Closeouts |
Tool Type | Slide Hammer |
Description
Rear Axle Puller, Tool Type Slide Hammer, Application Rear Axle Puller Fits Most Late Model Passenger Cars and Light Trucks for Removal of Flange Type Rear Axles, Puller Will Service Axles with Bolts and Studs Up to 9/16 in Diameter, Overall Length 23 in, Number of Pieces 4, Material Carbon Steel, Includes Rear Axle Pulling Plate with 5-lb Slide Hammer Assembly, For Use With 4, 5, or 6 Bolts, Patterns and Stud Circles from 4 1/4 to 5 9/16 in Diamete
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURALINER Duraliner DRLPA0719X 4 in. Round Bedliner Plug (DRLPA0719X)
- WAI GLOBAL ALTBO IREF (12161N)
- POWERBUILT Professional Pneumatic Roller Seat (640834)
- ECCO LED, Directional, 4 LEDs, Amber/Clear (ED3704AC)
- WESTWARD Brake Bleeder, Vacuum, 16 Oz Bottle (1EKA1)
- WESTWARD Brake Socket Set, Star Bit (1EJZ8)
- WESTWARD Brake Bleeder, Pneumatic, ABS (20KY59)
- WESTWARD Disc Brake Piston Tool, 1 1/2 In (1EJZ5)
- WESTWARD Pick and Hook Set (1EKB1)
- WESTWARD Hand Vacuum Pump Kit, Metal, Brake (40JM22)
- ESCO EQUIPMENT Torque Multiplier EZ Buster (60305)
- Westward Service & Shop Tools