Shop All Combination Wrench Sets
Westward
Ratcheting Wrench Set, SAE, 7 pcs.
Mfr # 54DG23
Zoro # G3376243
Free Shipping & Returns
$369.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Number of Points 12
- Finish Chrome
- Number of Pieces 7
- Reversing No
Product Information
- Brand Westward
- MFR # 54DG23
- Zoro # G3376243
- UPC # 190735955437
- Country of Origin China
- Category Combination Wrench Sets
Dimensions
Wrench Head Sizes | 1 1/16 in, 1 1/8 in, 1 1/4 in, 1 5/16 in, 1 3/8 in, 1 7/16 in, 1 1/2 in |
Wrench Length Style | Standard |
Range of Head Sizes | 1 1/16 in to 1 1/2 in |
Head Size | 1 1/16 in, 1 1/8 in, 1 1/4 in, 1 5/16 in, 1 3/8 in, 1 7/16 in, 1 1/2 in |
Description
Combination Wrench Set, Alloy Steel, Chrome, Number of Tools 7, Range of Head Sizes 1 1/16 in to 1 1/2 in, Head Offset Angle 0 Degrees , Standard, Pouch, SAE, 1 1/16 in, 1 1/8 in, 1 1/4 in, 1 5/16 in, 1 3/8 in, 1 7/16 in, 1 1/2 in, Rounded, Opening Angle (Deg.) 15 Degrees
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Diagonal Cutters, 5" Diagonal Cutters (76 03 125)
- RADIUS GARDEN SOIL KNIFE W/HOLSTER (17211)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IT-2001000)
- FLAMBEAU Tool Box, Plastic, Gray, 20 in W x 9 in D x 8 in H (6757WG)
- WESTWARD Ratcheting Wrench Set, SAE, 15 pcs. (54DG26)
- WESTWARD Combo Wrench Set, Ratchet OE, 5/16-5/8, 6Pc (4YR26)
- WESTWARD Combination Wrench Set, 14 Pieces, 12 Pts (54DF98)
- WESTWARD Combination Wrench Set, Black Oxide, 1/4 in to 1 1/4 in Head Sizes, 12 Points, 18-Piece (54DG08)
- WESTWARD Combination Wrench Set, Satin, 7-27mm, 17Pc (4PL91)
- WESTWARD Combination Wrench Set, Standard, SAE (54RZ51)
- GEARWRENCH 15 Piece 12 Point Long Pattern Combination SAE Wrench Set with Tool Roll (81918)
- Westward Wrenches