Shop All Ratcheting Wrench Sets
Westward
Ratcheting Wrench Set, Pieces 8
Mfr # 35Z115
Zoro # G5092507
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Wrench Style Locking
- Finish Chrome
- Number of Points 12
- Number of Pieces 8
Product Information
- Brand Westward
- MFR # 35Z115
- Zoro # G5092507
- UPC # 190735818190
- Country of Origin China
- Category Ratcheting Wrench Sets
Dimensions
Wrench Head Sizes | 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in |
Size | 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4" |
Wrench Length Style | Standard |
Range of Head Sizes | 5/16 in to 3/4 in |
Head Size | 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in |
Description
Combination Wrench Set, Alloy Steel, Chrome, Number of Tools 8, Range of Head Sizes 5/16 in to 3/4 in, Head Offset Angle 180 Degrees , Flexible, Canvas Pouch, SAE, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, Rounded, Opening Angle (Deg.) 15 Degrees
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASON Floor Mount Vibration Isolator, 525 lb. (20UZ14)
- TEKTON 3/8 Inch Drive Top Mount Ratchet and Extension Holder Set (2-Piece) (OSC31101)
- REMCO Hand Scraper, 3Wx8L, MD Green (6961MD2)
- WRIGHT TOOL Tool Box Red, Metal w/Chrome Catch - 8"W (W408)
- WESTWARD Ratcheting Wrench Set, Combination (34D994)
- WESTWARD Ratcheting Wrench Set, Combination (34D991)
- WESTWARD Ratcheting Wrench Set, Combination (6XZ89)
- WESTWARD Ratcheting Wrench Set, Pieces 8 (1LCD3)
- WESTWARD Ratcheting Wrench Set, Combination (20PH05)
- WESTWARD Ratcheting Wrench Set, Pieces 8 (1LCC9)
- PROTO Ratcheting Wrench Set, Combination (JSCVT-9S)
- Westward Wrenches