Shop All Ratcheting Wrench Sets
Westward
Ratcheting Wrench Set, Pieces 8
Mfr # 1LCD3
Zoro # G3122621
product price: $83.79
/ea
Free Shipping & Returns
$83.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Wrench Style Extra Long
- Finish Chrome
- Number of Points 12
- Number of Pieces 8
Product Information
- Brand Westward
- MFR # 1LCD3
- Zoro # G3122621
- UPC # 190735752500
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrench Sets
Dimensions
Wrench Head Sizes | 8 mm, 10 mm, 12 mm, 13 mm, 14 mm, 15 mm, 17 mm, 19 mm |
Wrench Length Style | Extra Long |
Head Size | 8 mm, 10 mm, 12 mm, 13 mm, 14 mm, 15 mm, 17 mm, 19 mm |
Range of Head Sizes | 8 mm to 19 mm |
Range of Lengths | 5 15/16 in to |
Description
Combination Wrench Set, Alloy Steel, Chrome, Number of Tools 8, Range of Head Sizes 8 mm to 19 mm, Head Offset Angle 0 Degrees , Standard, Storage Rack, Metric, 8 mm, 10 mm, 12 mm, 13 mm, 14 mm, 15 mm, 17 mm, 19 mm, Rounded, Opening Angle (Deg.) 15 Degrees
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEMING SUPPLY 15-piece Router Bit Set with 0.25" Shank and Wood Storage Case for Home Improvement and DIY (256406GHH)
- OSG Die Item, 9/16"-12 Die Thread, 1-1/2" W (2707400)
- AMPG Interapid Tip, Carbide, 2mm X 45mm (Z6812)
- MITUTOYO Spring Divider, 8 In (950-213)
- WESTWARD Ratcheting Wrench Set, Combination (20PH22)
- WESTWARD Ratcheting Wrench Set, Combination (34D991)
- WESTWARD Ratcheting Wrench Set, Combination (34D994)
- WESTWARD Ratcheting Wrench Set, Combination (34D939)
- WESTWARD Ratcheting Wrench Set, Pieces 10 (1LCF4)
- WESTWARD Ratcheting Wrench Set, Combination (6XZ89)
- K-TOOL INTERNATIONAL Push Button Ratchet, 3/8"Dr (KTI-22091)
- Westward Ratcheting Wrenches & Sets