Shop All Combination Wrench Sets
Westward
Ratcheting Wrench Set, Metric, 17 pcs.
Mfr # 54DG27
Zoro # G2478450
product price: $258.99
/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Number of Points 12
- Finish Chrome
- Wrench Style Extra Long
- Number of Pieces 17
Product Information
- Brand Westward
- MFR # 54DG27
- Zoro # G2478450
- UPC # 190735949597
- Country of Origin Taiwan, Province of China
- Category Combination Wrench Sets
Dimensions
Wrench Head Sizes | 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 24 mm |
Wrench Length Style | Extra Long |
Range of Head Sizes | 7 mm to 24 mm |
Head Size | 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 24 mm |
Description
The Westward 54DG27 Ratcheting Wrench Set is an all-purpose wrench set that will help you with a variety of projects. This combination wrench set offers the convenience of a ratcheting mechanism, which speeds up your work. It has a straight handle and 12-point offset. The alloy steel construction makes it durable and sturdy for heavy duty jobs. The chrome finish helps to prevent corrosion and rusting. It is extra long, so you can easily reach into tight spaces without having to strain yourself. With its ratcheting feature, this Westward 54DG27 Ratcheting Wrench Set provides exceptional performance when it comes to tightening or loosening nuts and bolts in hard to reach places.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE CORNER TROWEL DRYWALL (09411)
- DRILLCO Jobber Length Drill, SelfCentering, Series 730, Imperial, 38 In Drill Size Fraction, 0375 In (730A124)
- MITUTOYO 300 to 400/0.01mm Outside Micrometer I/A (104-142A)
- EREM 4 1/2 in 500 Diagonal Cutting Plier Semiflush Cut Oval Nose Uninsulated (512N)
- WESTWARD Combination Wrench Set, 15 Degree Head Angle, 35-Piece (54DF95)
- WESTWARD Combination Wrench Set, 12 Pieces, 12 Pts (54DG04)
- WESTWARD Ratcheting Wrench Set, Metric, 6 mm to 20 mm Head Sizes, 15-Piece (54DG24)
- WESTWARD Ratcheting Wrench Set, SAE, 1/4 in to 1 in Head Sizes, 15-Piece (54DG22)
- WESTWARD Ratcheting Wrench Set, SAE, 13 pcs. (54DG28)
- WESTWARD Combo Wrench Set, Polish, 1/4-1-1/4in, 17Pc (3XU44)
- DYNAMIC Tools 14 Piece SAE Combo Wrench Set, Mirror Chrome, 3/8" - 1-1/4" (D074201)
- Westward Wrenches