Shop All Ratcheting Wrench Sets
Westward
Ratcheting Wrench Set, Combination
Mfr # 34D993
Zoro # G5295202
original price:
$207.88
7% off
new price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Finish Black Chrome
- Number of Points 12
- Number of Pieces 12
- Ratcheting Yes
Product Information
- Brand Westward
- MFR # 34D993
- Zoro # G5295202
- UPC # 190735815892
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrench Sets
Dimensions
Range of Lengths | 135mm to 247mm |
Wrench Head Sizes | 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm |
Range of Head Sizes | 8 mm to 19 mm |
Wrench Length Style | Standard |
Head Size | 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm |
Description
The Westward 34D993 Ratcheting Wrench Set offers a comprehensive range of tools that will get the job done quickly and efficiently. These wrenches are made from alloy steel and finished with black chrome for maximum durability. The combination wrench set features 12-point, metric wrenches with a 12-point head type. It has a ratcheting mechanism to help you save time and effort when tightening or loosening fasteners. The wrenches have an offset head design that provides easy access to bolts located in tight spaces. This tool roll contains both straight and offset heads, so you can tackle different projects with ease. For general use on home repair jobs or professional use at your workplace, the Westward 34D993 Ratcheting Wrench Set is an ideal choice for all kinds of tasks.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELO E-Smart Insulated Screwdriver Set (14-Piece) (0715751719)
- INGERSOLL-RAND Impact Wrench Ball (285B-333)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1014MG)
- PROTO 3/4 in Drive Impact Socket 43 mm Size 6 pt Standard Depth, Black Oxide (J07543M)
- WESTWARD Ratcheting Wrench Set, Combination (6XZ89)
- WESTWARD Ratcheting Wrench Set, Combination (1LCE4)
- WESTWARD Ratcheting Wrench Set, Pieces 8 (1LCD3)
- WESTWARD Ratcheting Wrench Set, Combination (34D939)
- WESTWARD Ratcheting Wrench Set, Combination (1LCC7)
- WESTWARD Ratcheting Wrench Set, Pieces 8 (35Z115)
- K-TOOL INTERNATIONAL High Polish Combo Wrench, 12Pt, 7/8" (KTI-41328)
- Westward Ratcheting Wrench Sets