Shop All Ratcheting Wrench Sets
This Product is Discontinued
Westward
Ratcheting Wrench Set, Combination (Discontinued)
Mfr # 1LCE3
Zoro # G3500786
Free Shipping & Returns
This Product is Discontinued
Key Features
- SAE or Metric SAE
- Finish Full Polish
- Number of Points 12
- Number of Pieces 4
- Reversing Yes
Product Information
- Brand Westward
- MFR # 1LCE3
- Zoro # G3500786
- UPC # 190735752593
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrench Sets
Dimensions
Wrench Head Sizes | 13/16", 7/8", 15/16", 1" |
Details
SAE or Metric | SAE |
Finish | Full Polish |
Number of Points | 12 |
Number of Pieces | 4 |
Reversing | Yes |
Flexible Head | No |
Offset | 0 Degrees |
Min. Arc Swing | 5 Degrees |
Wrench Product Grouping | Wrench Sets |
Item | Combination Wrench Set |
Number of Geared Teeth | 72 |
Wrench Material | Chrome Vanadium Steel |
Standards | ANSI |
Insulated | No |
Wrench Item | Ratcheting Combination Wrench |
Accessories | Plastic Tray |
Head Movement | Fixed |
Wrench Shape | Straight |
Material | Alloy Steel |
Description
Combination Wrench Set, Alloy Steel, Full Polish
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.