Shop All Ratcheting Wrenches
Westward
Ratcheting Wrench, Head Size 7/16 in.
Mfr # 1LCP7
Zoro # G0369932
product price: $26.45
/ea
$26.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Number of Points 12
- Overall Length 7 in
- SAE or Metric SAE
- Wrench Style Combination, Locking Flexible, Open and Box End, Spline
Product Information
- Brand Westward
- MFR # 1LCP7
- Zoro # G0369932
- UPC # 190735753248
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 7 in |
Wrench Head Sizes | 7/16 in |
Head Size | 7/16 in |
Wrench Length Style | Standard |
Description
Ratcheting Wrench, Alloy Steel, Chrome, Head Size 7/16 in, Overall Length 7 in, Head Offset Angle 0 Degrees , Flexible, Head Thickness 5/16 in, SAE, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-11/64" Reduced Shank HSS Drill Bit 1/2" Shank, Flute Length: 3" (DWDRSD1-11/64)
- BOSCH Blade, 8 in., Foam Rubber Cutters (2607018011)
- BON TOOL Bon 82-782 Squeegee-, Poly 18" 3/16" Notch (82-782)
- GRAY TOOLS Brass Drift Punch, 1/2" Diameter X 7" Long (CBR7)
- WESTWARD Ratcheting Wrench, Head Size 13mm (3LU29)
- WESTWARD Ratcheting Wrench, Head Size 1-3/4 in. (34E328)
- WESTWARD Ratcheting Wrench, Head Size 15mm (5MZ26)
- WESTWARD Ratcheting Wrench, Head Size 21mm (1LEC5)
- WESTWARD Ratcheting Wrench, Head Size 24mm (1LCP3)
- WESTWARD Ratcheting Wrench, Head Size 13/16 in. (1LCR4)
- WESTWARD Ratcheting Wrench, Head Size 9mm (20VL21)
- Westward Ratcheting Wrenches & Sets