Shop All Ratcheting Wrenches
Westward
Ratcheting Wrench, Head Size 17mm
Mfr # 1LCN8
Zoro # G1119727
$36.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Number of Points 12
- Overall Length 10 in
- SAE or Metric Metric
- Wrench Style Combination, Locking Flexible, Open and Box End, Spline
Product Information
- Brand Westward
- MFR # 1LCN8
- Zoro # G1119727
- UPC # 190735753163
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 10 in |
Head Size | 17 mm |
Wrench Head Sizes | 17mm |
Wrench Length Style | Standard |
Description
Ratcheting Wrench, Alloy Steel, Chrome, Head Size 17 mm, Overall Length 10 in, Head Offset Angle 0 Degrees , Flexible, Head Thickness 3/8 in, Metric, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN HAMMER Dead Blow Hammer, 32 oz., 14" (AM2FMEDB)
- MASON Floor Mount Vibration Isolator, Neoprene (4C877)
- JET Cold Saw Blade, 9 In. Dia., 180 Teeth (579000)
- WIDIA Straight Flute Hand Tap, Taper 4 Flutes (11652)
- WESTWARD Ratcheting Wrench, Head Size 3/8 in. (1LCP6)
- WESTWARD Ratcheting Wrench, Head Size 1-13/16 in. (34E327)
- WESTWARD Ratcheting Wrench, Head Size 25mm (1LCJ6)
- WESTWARD Ratcheting Wrench, Head Size 3/4 in. (1LCR3)
- WESTWARD Ratcheting Wrench, Head Size 22mm (1LCP2)
- WESTWARD Ratcheting Wrench, Head Size 1 in. (1LCR7)
- KD TOOLS Ratcheting Puller Set 2-Ton/5-Ton (KDT3627)
- Westward Ratcheting Wrenches