Shop All Ratcheting Wrenches
Westward
Ratcheting Wrench, Head Size 10mm
Mfr # 1LCN3
Zoro # G2347317
product price: $25.69
/ea
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Number of Points 12
- Overall Length 6 1/2 in
- SAE or Metric Metric
- Wrench Style Combination, Locking Flexible, Open and Box End, Spline
Product Information
- Brand Westward
- MFR # 1LCN3
- Zoro # G2347317
- UPC # 190735753118
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 6 1/2 in |
Head Size | 10 mm |
Wrench Head Sizes | 10mm |
Wrench Length Style | Standard |
Description
Ratcheting Wrench, Alloy Steel, Chrome, Head Size 10 mm, Overall Length 6 1/2 in, Head Offset Angle 0 Degrees , Flexible, Head Thickness 5/16 in, Metric, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/4 in Drive, 42mm 6 pt Metric Socket, 6 Points (10E331)
- OSG Carbide End Mill, 5/32in dia, 5/16in Cut L (20210500)
- S & W MANUFACTURING Ball Knob, 303SS, 1/2-20"Thrd, 1-3/8" dia. (SSBK-048)
- PROTO Extra Thin Satin Open-End Wrench - 7/16" x 1/2" (J3425)
- WESTWARD Ratcheting Wrench, Head Size 25mm (1LCJ6)
- WESTWARD Ratcheting Wrench, Head Size 1-3/4 in. (34E328)
- WESTWARD Ratcheting Wrench, Head Size 21mm (1LEC5)
- WESTWARD Ratcheting Wrench, Head Size 9/16 in. (1LCP9)
- WESTWARD Ratcheting Wrench, Head Size 10mm (3LU27)
- WESTWARD Ratcheting Wrench, Head Size 7/8 in. (1LCT8)
- TEKTON 9/32 Inch Reversible 12-Point Ratcheting Combination Wrench (WRC23307)
- Westward Ratcheting Wrenches & Sets