Shop All Ratcheting Wrenches
Westward
Ratcheting Wrench, Head Size 1-11/16 in.
Mfr # 34E326
Zoro # G5093952
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Number of Points 12
- Overall Length 24 1/8 in
- SAE or Metric SAE
- Wrench Style Combination, Open and Box End, Spline
Product Information
- Brand Westward
- MFR # 34E326
- Zoro # G5093952
- UPC # 190735816400
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 24 1/8 in |
Head Size | 1 11/16 in |
Size | 1-1/16" |
Wrench Head Sizes | 1-11/16 in |
Wrench Length Style | Standard |
Description
Ratcheting Wrench, Alloy Steel, Chrome, Head Size 1 11/16 in, Overall Length 24 1/8 in, Head Offset Angle 0 Degrees , Standard, Head Thickness 15/16 in, SAE, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SDS-PLUS 4CT MX4 3/8" X 4" X 6" (48-20-7351)
- BON TOOL Bon 12-535 Fresno Groover Attachment, Bit 3/4" X 3/4" (12-535)
- GREY PNEUMATIC Impact Set 1/2" Dr, 12 Pieces (1500DW)
- ONSRUD 3/8" One Flute Routing End Mill Plunge Point 2-1/2"L (61-122)
- WESTWARD Ratcheting Wrench, Head Size 1-13/16 in. (34E327)
- WESTWARD Ratcheting Wrench, Head Size 24mm (1LCP3)
- WESTWARD Ratcheting Wrench, Head Size 1/2 in. (1LCP8)
- WESTWARD Ratcheting Wrench, Head Size 8mm (4NZL4)
- WESTWARD Ratcheting Wrench, Head Size 17mm (1LCN8)
- WESTWARD Ratcheting Wrench, Head Size 19mm (1LCN9)
- OMEGA Dbl Locking 3 Ton Ratchet Style Jack Sta (OME32038)
- Westward Ratcheting Wrenches & Sets