Shop All Combination Wrenches
Westward
Ratcheting Wrench, Combination, SAE, 3/8"
Mfr # 54PP35
Zoro # G2617069
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features This Individual Ratcheting Combination Wrench is Made of Durable Steel and can Handle Any Metalworking, Plumbing, or Electrical Job, It Features an Open-End Wrench at One End and a Box Wrench at the Other, Rugged Combination Helps Make All Your Most Important Jobs Easier, Meets Standards: ANSI B107.100
- Number of Points 12
- Single End/Double End Double End
- Wrench Shape Straight
- Overall Length 6 1/8 in
Product Information
- Brand Westward
- MFR # 54PP35
- Zoro # G2617069
- UPC # 190735952283
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 6 1/8 in |
Head Size | 3/8 in |
Wrench Length Style | Standard |
Description
Ratcheting Wrench, Alloy Steel, Chrome, Head Size 3/8 in, Overall Length 6 1/8 in, Head Offset Angle 15 Degrees , Offset, Head Thickness 5/16 in, SAE, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 3/4" x 3" Hollow Socket (B-43343)
- PROTO 3/4 in Drive, 1-7/16 in 6 pt SAE Socket, 6 Points (J07523-LT)
- K-TOOL INTERNATIONAL Combination Wrench, Metric, 32mm Size (KTI-41832)
- ABC HAMMERS 12 lb. Polyurethane Dead Blow Hammer - Overall Length 36.00" (ABC14DB)
- WESTWARD Combination Wrench, Metric, 21mm Size (36A303)
- WESTWARD Combination Wrench, SAE, 15/16in Size (36A184)
- WESTWARD Combination Wrench, SAE, 1/2in Size (36A210)
- WESTWARD Combination Wrench, SAE, 5/16in Size (36A207)
- WESTWARD Combination Wrench, 1-5/8", SAE, 12 pt. (54RZ40)
- WESTWARD Combination Wrench, SAE, 9/16in Size (36A178)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 10mm Size (88310)
- Westward Wrenches