Shop All Combination Wrenches
Westward
Ratcheting Wrench, Combination, SAE, 1-5/8
Mfr # 54PN43
Zoro # G2043391
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features This Individual Ratcheting Combination Wrench is Made of Durable Steel and can Handle Any Metalworking, Plumbing, or Electrical Job, It Features an Open-End Wrench at One End and a Box Wrench at the Other, Rugged Combination Helps Make All Your Most Important Jobs Easier, Meets Standards: ANSI B107.100
- Finish Chrome
- Wrench Product Grouping Wrenches
- Single End/Double End Double End
- Ratcheting Configuration Open and Box End
Product Information
- Brand Westward
- MFR # 54PN43
- Zoro # G2043391
- UPC # 190735948842
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Dimensions
Overall Length | 22 5/8 in |
Head Size | 1-5/8 in |
Wrench Length Style | Standard |
Description
Ratcheting Wrench, Alloy Steel, Chrome, Head Size 1 5/8 in, Overall Length 22 5/8 in, Head Offset Angle 0 Degrees , Standard, Head Thickness 7/8 in, SAE, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPTIMUM TECH. Peel-and-Stick Carpet Grip Tape, 6W X 25'L Roll (625GBM100)
- WESTWARD 1.00mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit (5PLJ8)
- URREA Spare Parts For Ratchets 5452A & 5457 (5452ARK)
- DEWALT Taping Knife, SS, Soft Grip, 12 (DXTT-2-137)
- WESTWARD Wrench, Combination, SAE, 1-9/16" (54PN42)
- WESTWARD Wrench, Combination/Stubby, SAE, 5/8" (54PP18)
- WESTWARD Combination Wrench, SAE, 1-1/4in Size (36A221)
- WESTWARD Combination Wrench, Metric, 11mm Size (3XU24)
- WESTWARD Wrench, Combination, Metric, 7-7/8" L. (54PN55)
- WESTWARD Combination Wrench, 2-3/16", SAE, 12 pt. (54RZ04)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (1142)
- Westward Combination Wrenches