Shop All Combination Wrenches
Westward
Ratcheting Wrench, Combination, Metric, 7m
Mfr # 54PN47
Zoro # G2478819
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features This Individual Ratcheting Combination Wrench is Made of Durable Steel and can Handle Any Metalworking, Plumbing, or Electrical Job, It Features an Open-End Wrench at One End and a Box Wrench at the Other, Rugged Combination Helps Make All Your Most Important Jobs Easier, Meets Standards: ANSI B107.100
- Wrench Shape Straight
- Head Movement Fixed
- Wrench Product Grouping Wrenches
- Finish Chrome
Product Information
- Brand Westward
- MFR # 54PN47
- Zoro # G2478819
- UPC # 190735949726
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 5 1/8 in |
Head Size | 7 mm |
Wrench Length Style | Standard |
Description
Ratcheting Wrench, Alloy Steel, Chrome, Head Size 7 mm, Overall Length 5 1/8 in, Head Offset Angle 0 Degrees , Standard, Head Thickness 1/4 in, Metric, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Step Zirconium Drill Bit, 12, 3/16-7/8" (27203)
- H & H INDUSTRIAL PRODUCTS Dasqua 0-0.5" Micrometer Head (4812-5110)
- GWS TOOL GROUP 313678 End Mill (313678)
- DYNAMIC Tools 15/16" X 1" Drive, 6 Point Standard Length, Impact Socket (D025330)
- WESTWARD Combination Wrench, SAE, 13/16in Size (36A281)
- WESTWARD Combination Wrench, Metric, 21mm Size (36A204)
- WESTWARD Combination Wrench, Metric, 8mm Size (33M586)
- WESTWARD Combination Wrench, Metric, 12mm Size (36A227)
- WESTWARD Wrench, Combination, Metric, 6-3/4" L. (54PN52)
- WESTWARD Combination Wrench, 24mm, Metric, 6 pt. (54RY83)
- HHIP 32mm Combination Wrench (7023-2038)
- Westward Wrenches