Shop All Pipe & Tubing Cutters
Westward
Ratcheting Tube Cutter, 5/16-1 1/16 In
Mfr # 3CYP9
Zoro # G0296606
product price: $18.85
/ea
$18.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Capacity 5/16 in to 1-1/8 in
- Cuts Aluminum, Copper, Steel
- Body Material Zinc
- Includes Spare Cutting Wheel for Copper
- Cutting Action Ratcheting Standard Wheel Cutter
Product Information
- Brand Westward
- MFR # 3CYP9
- Zoro # G0296606
- UPC # 190735822555
- Country of Origin Taiwan, Province of China
- Category Pipe & Tubing Cutters
Dimensions
Overall Length | 7 1/2 in |
Overall Length (In.) | 7-1/2 |
Tool Width | 69 1/2 mm |
Tool Length | 7 1/2 in |
Tool Height | 180 mm |
Details
Cutting Capacity | 5/16 in to 1-1/8 in |
Cuts | Aluminum, Copper, Steel |
Body Material | Zinc |
Includes | Spare Cutting Wheel for Copper |
Cutting Action | Ratcheting Standard Wheel Cutter |
Blade Material | Steel |
Item | Tubing Cutter |
Features | Ratcheting Action |
Replacement Wheel | 3CYR3 |
Shop By | Closeouts |
Product Type | Tubing Cutter |
Tether Ready | No |
Maximum Cutting Capacity | 1 3/16 in |
Replacement Blade | Mfr. No. 3CYR3 |
Minimum Cutting Capacity | 5/16 in |
Includes Reaming Tool | No |
Material Application | Aluminum, Copper, Steel |
Description
Tubing Cutter, Product Type Tubing Cutter, Material Application Aluminum, Copper, Steel, Cutting Action Ratcheting Standard Wheel Cutter, Minimum Cutting Capacity 5/16 in, Maximum Cutting Capacity 1 3/16 in, Tool Length 7 1/2 in, Tool Height 180 mm, Tool Width 69 1/2 mm, Body Material Zinc, Includes Reaming Tool No, Tether Ready No, Blade Material Steel, Features Ratcheting Action, Includes Spare Cutting Wheel for Copper, Replacement Blade Mfr. No. 3CYR3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON SS Ball Valve, Full Port, 1" (SSBV100)
- SMITH-COOPER Reducing Tee, 1/2"x3/8", 125, Brz Nl (4385005640)
- AQUATROL Adjustable Relief Valve, 1 In, 300 psi (69C1A1M2U1-300)
- LEGEND VALVE 1/2" 1960 PEX x 3/4 MALE ELBOW (462-107NL)
- WESTWARD Telescopic Tube Cutter, 1/4-1 5/8 In (3CYR4)
- WESTWARD Heavy Duty Pipe Cutter, 1/8-2 In (3CYV3)
- WESTWARD 4 In. Pipe Cutter (3CYT8)
- WESTWARD Quick-Acting Tube Cutter, 8 5/16 In L, (3CYR5)
- WESTWARD Quick-Acting Tube Cutter, 1/4-2 In (3CYT5)
- WESTWARD Midget Tube Cutter, 1/8-7/8 In (3CYU2)
- RIDGID Soil Pipe Cutter 1-1/2" - 6" Capacity (226)
- Westward Plumbing Tools