Shop All Combination Wrenches
Westward
Ratcheting Combination Wrench, SAE, 7 in Length, 1/2 in Head, 12 Points
Mfr # 54PN27
Zoro # G2478688
product price: $14.65
/ea
$14.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features This Individual Ratcheting Combination Wrench is Made of Durable Steel and can Handle Any Metalworking, Plumbing, or Electrical Job, It Features an Open-End Wrench at One End and a Box Wrench at the Other, Rugged Combination Helps Make All Your Most Important Jobs Easier, Meets Standards: ANSI B107.100
- Ratcheting Configuration Open and Box End
- Wrench Shape Straight
- Finish Chrome
- Overall Length 7 in
Product Information
- Brand Westward
- MFR # 54PN27
- Zoro # G2478688
- UPC # 190735949696
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 7 in |
Head Size | 1/2 in |
Wrench Length Style | Standard |
Description
Ratcheting Wrench, Alloy Steel, Chrome, Head Size 1/2 in, Overall Length 7 in, Head Offset Angle 0 Degrees , Opening Angle (Deg.) 15 Degrees , Standard, Head Thickness 5/16 in, SAE, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NANUK CASES Case with Lid Organizer Divider, Yellow, 920S-060YL-0A0 (920S-060YL-0A0)
- QEP Water Pump, Use With Mfr. No.60020,61024 (60095)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 60 (P105AX)
- DEWALT 20V MAX* 15 degree Cordless Coil Roofing Nailer (DCN45RNB)
- WESTWARD Wrench, Combination, Metric, 15mm (54PP53)
- WESTWARD Combination Wrench, 1-13/16", SAE, Satin (54RY98)
- WESTWARD Combination Wrench, 18mm, Metric, 12 pt. (54RY92)
- WESTWARD Combination Wrench, SAE, 1-1/16in Size (36A219)
- WESTWARD Wrench, Combination/Stubby, Metric, 10mm (54PP23)
- WESTWARD Combination Wrench, Metric, 8mm Size (36A190)
- WRIGHT TOOL WRENCH COMB 21mm 12 Pt. CH (WR11-21MM)
- Westward Combination Wrenches