Shop All Combination Wrenches
Westward
Ratcheting Combination Wrench, SAE, 6 1/2 in Length, 7/16 in Head, 12 Points
Mfr # 54PP36
Zoro # G2478931
product price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features This Individual Ratcheting Combination Wrench is Made of Durable Steel and can Handle Any Metalworking, Plumbing, or Electrical Job, It Features an Open-End Wrench at One End and a Box Wrench at the Other, Rugged Combination Helps Make All Your Most Important Jobs Easier, Meets Standards: ANSI B107.100
- Standards ANSI B107.100
- Ratcheting Configuration Open and Box End
- Finish Chrome
- Reversing Yes
Product Information
- Brand Westward
- MFR # 54PP36
- Zoro # G2478931
- UPC # 190735949917
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 6 1/2 in |
Head Size | 7/16 in |
Wrench Length Style | Standard |
Description
Ratcheting Wrench, Alloy Steel, Chrome, Head Size 7/16 in, Overall Length 6 1/2 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 5/16 in, SAE, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 8"/200mm/Fraction Display Electronic Caliper (4100-3508)
- KIPP Square Hinge With Fastening Nut, Form:A, Stainless Steel 1.4305, B=49, A=18, A1=14, A2=22 (K1142.10820033)
- MILWAUKEE TOOL Tile and Natural Stone Bit Set, 4PC (48-20-8998)
- WESTWARD Three Square File, 6 In, 55/56 TPI (12F787)
- WESTWARD Ratcheting Wrench, Combination, SAE, 2" (54PN45)
- WESTWARD Wrench, Combination/Stubby, Metric, 18mm (54PP31)
- WESTWARD Combination Wrench, Metric, 15mm Size (5MW29)
- WESTWARD Wrench, Combination, SAE, 8-7/32" L. (54PN29)
- WESTWARD Combination Wrench, 7mm, Metric, 12 pt. (54RY90)
- WESTWARD Wrench, Combination/Extra Long, SAE, 13/16 (54PN84)
- PROTO Combination Wrench, Metric, 28mm Head Sz (J1228MBASD)
- Westward Wrenches