Shop All Box End Wrenches
Westward
Ratcheting Box End Wrench, 6-1/4" L
Mfr # 54PP64
Zoro # G2478870
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Number of Points 12
- Overall Length 6 1/4 in
- SAE or Metric SAE
- Head Type Standard
Product Information
- Brand Westward
- MFR # 54PP64
- Zoro # G2478870
- UPC # 190735949405
- Country of Origin China
- Category Box End Wrenches
Dimensions
Overall Length | 6 1/4 in |
Size | 7/16", 1/2" |
Wrench Head Sizes | 7/16 in, 1/2 in |
Head Size | 7/16 in, 1/2 in |
Wrench Length Style | Standard |
Description
Box End Wrench, Alloy Steel, Chrome, Head Size 7/16 in, 1/2 in, Overall Length 6 1/4 in, 0 Degrees , SAE, Standard, Tether Capable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Countersink, 6 FL, 82 Deg, 1 In, HSS (21ML18)
- XTRWELD Clamp, J, 3-Pc Swivel Pad, 20, Steel, Chrome Plated (TCJJ202400HD)
- WESTWARD Dead Blow Hammer, 32 oz., 13-1/2" (22PN72)
- PRIME-LINE Saw Blade Tooth for Aluminum, 10 in. x 200 Teeth Single Pack (P 7929)
- WESTWARD Ratcheting Box End Wrench, 5-1/2" L (54PP92)
- WESTWARD Box End Wrench, 16 x 18mm, 10-55/64 in. L (5MR03)
- WESTWARD Ratcheting Obstruction Wrench, S-Shaped (1LCH1)
- WESTWARD Double Box End Wrench, 12 Pt, 5/16 x3/8 In (36A162)
- WESTWARD Box End Wrench, 3/4x7/8 in., 12-13/16 L (5MP96)
- WESTWARD Box End Wrench, 6 x 8mm, 7-15/64 in. L (5MP97)
- PROTO Box End Wrench, 21 x 24mm, 13-3/8 in. L (J1072M)
- Westward Box End Wrenches