Shop All Nut Drivers
Westward
Ratchet Nut Driver, 1/4 in, Solid, Tee, 2 in
Mfr # 11Z423
Zoro # G7602086
product price: $4.59
/ea
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Number of Pieces 1
- Handle Type T-Handle
- Overall Length 3 1/4 in
- Nut Driver Shank Style Solid Round
Product Information
- Brand Westward
- MFR # 11Z423
- Zoro # G7602086
- UPC # 190735738832
- Country of Origin Taiwan, Province of China
- Category Nut Drivers
Dimensions
Overall Length | 3 1/4 in |
Nut Driver Shank Length | 2 in |
Nut Driver Overall Length | 3 3/8 in |
Nut Driver Hex Size | 1/4 in |
Hex Size | 1/4 in |
Shank Length | 2 in |
For Fastener Size | 1/4 in |
Tip Size | 1/4 in |
Description
Solid Round Shank Nut Driver, Tip Size 1/4 in, Bolt Clearance 1 in, Shank Length 2 in, Plain, SAE, Solid Round, Fastener Holding No, For Fastener Size 1/4 in, ESD Safe No, Insulated No, Magnetized Tip No, Non-Magnetic No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Replacement Return Spring Kit for Cordless Framer (DCN6901)
- RIDGID Pipe Thread Die, 1 1/4In, Alloy, 4 Pc (37840)
- HHIP 13/16" R8 Round Collet (3900-0824)
- METABO Angle Grinder, 7", 15 A, 8500 RPM, 120VAC (W24-180 MVT)
- WESTWARD Nut Driver, SAE, Hollow Round, 3/16" (401L33)
- WESTWARD Nut Driver, SAE, Hollow Round, 1/4" (401L34)
- WESTWARD Nut Driver, 9.0mm, Hollow, Fluted, 3 in. (10J246)
- WESTWARD Nut Driver, SAE, Hollow Round, 7/16" (401L38)
- WESTWARD Nut Driver, 3/16 in., Hollow, Fluted, 3 in. (10J234)
- WESTWARD Nut Driver, Metric, Solid Round, 9.0mm (401L31)
- BONDHUS Hollow Shaft Nut Driver 8Mm (38472)
- Westward Screwdrivers and Nutdrivers