Shop All Radiator Tools
Westward
Radiator Cap Pressure Tester
Mfr # 1DXL5
Zoro # G1042115
product price: $289.99
/ea
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- For Use With Most Vehicle Radiators
- Max. Pressure (PSI) 30 psi
- Fits Shaft Dia. (In.) 0.47 in
- Color/Finish Assorted/Plastic
Product Information
- Brand Westward
- MFR # 1DXL5
- Zoro # G1042115
- UPC # 190735747643
- Country of Origin Taiwan, Province of China
- Category Radiator Tools
Dimensions
Fits Shaft Dia. (In.) | 0.47 in |
Fits Shaft Diameter | 0.47 in |
Details
Item | Radiator Cap Pressure Tester |
Material | Plastic |
For Use With | Most Vehicle Radiators |
Max. Pressure (PSI) | 30 psi |
Color/Finish | Assorted/Plastic |
Includes | Molded Case |
Application | Allows Radiator Cap Relief Pressure and Seal Condition to Be Tested |
Number of Pieces | 10 |
Maximum Pressure | 30 psi |
Vehicle Make | Universal |
Vehicle Make/Model/Year | Universal |
Color | Assorted |
Tool Type | Radiator Cap Pressure Tester |
Vehicle Model Year | Universal |
Vehicle Model | Universal |
Description
Radiator Cap Pressure Tester, Tool Type Radiator Cap Pressure Tester, Application Allows Radiator Cap Relief Pressure and Seal Condition to Be Tested, Vehicle Make/Model/Year Universal, For Use With Most Vehicle Radiators, Color Assorted, Maximum Pressure 30 psi, Material Plastic, Number of Pieces 10, Includes Molded Case, Fits Shaft Diameter 0.47 in, Vehicle Make Universal, Vehicle Model Universal, Vehicle Model Year Universal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOUBLE HH MFG 1X4-5/16 Top Link Pin (21262)
- CLIPLIGHT MANUFACTURING CO VALVE CORE REMOVER KIT (CU312KIT)
- LUCAS OIL Marine Semi-Synthetic Sae 20W-50/6x1/Qua (10654)
- NORCO PROFESSIONAL LIFTING Clutch Jack 300 Lb. Capacity (includes 2 Spline Shafts) (72030B)
- MOTORAD Radiator Cap, Cam-On, 13 psi, Metal (T13)
- BOSCH Coolant And Battery Refractometer (75240)
- MOTORAD Safety Radiator Cap, 13 psi, Metal (ST13)
- MOTORAD Safety Radiator Cap, 14 to 18 lb., Metal (ST16)
- A & E HAND TOOLS 2Pc Hd Hose Removal/Installer Set (854)
- LISLE 35 Degree Hose Plier (17370)
- AIRSEPT Spring Lock Tool Master Kit, 9 in. O.D. (90000)
- Westward Radiator Tools