Shop All Pipe & Tubing Cutters
Westward
PVC Cutter, 1/8-1 5/8 In, Ergonomic
Mfr # 3CYN7
Zoro # G3045926
product price: $35.35
/ea
$35.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Capacity 1/8 in to 1-5/8 in
- Cuts CPVC, PEX, Polybutylene, Polyethylene, PVC
- Body Material Aluminum
- Cutting Action Ratcheting Shear
- Overall Length 8 45/64 in
Product Information
- Brand Westward
- MFR # 3CYN7
- Zoro # G3045926
- UPC # 190735822449
- Country of Origin Taiwan, Province of China
- Category Pipe & Tubing Cutters
Dimensions
Overall Length | 8 45/64 in |
Overall Length (In.) | 8-45/64 |
Tool Length | 8 1/2 in |
Tool Width | 92 mm |
Tool Height | 202 mm |
Details
Cutting Capacity | 1/8 in to 1-5/8 in |
Cuts | CPVC, PEX, Polybutylene, Polyethylene, PVC |
Body Material | Aluminum |
Cutting Action | Ratcheting Shear |
Blade Material | Steel |
Item | Tubing Cutter |
Features | Manual Cutting Action; Steel Blade |
Product Type | Tubing Cutter |
Maximum Cutting Capacity | 1 11/16 in |
Includes Reaming Tool | No |
Minimum Cutting Capacity | 3/16 in |
Material Application | CPVC, PEX, Polybutylene, Polyethylene, PVC |
Tether Ready | No |
Description
Tubing Cutter, Product Type Tubing Cutter, Material Application CPVC, PEX, Polybutylene, Polyethylene, PVC, Cutting Action Ratcheting Shear, Minimum Cutting Capacity 3/16 in, Maximum Cutting Capacity 1 11/16 in, Tool Length 8 1/2 in, Tool Height 202 mm, Tool Width 92 mm, Body Material Aluminum, Includes Reaming Tool No, Tether Ready No, Blade Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Replacement Screen For 6NPX6 (GGS_2NZC8)
- THRIFCO PLUMBING 3/4 Inch X 2 Inch SCH 80 PVC Nipple (6620027)
- DIXON HeavyDuty Clamp, w/Wing Nut, 6", 1 Pin (13MHHM600)
- WATTS Pressure Regulator, 3/8 In, 3 to 50 psi (3/8 LF 263 A-B)
- WESTWARD 4 In. Pipe Cutter (3CYT8)
- WESTWARD Quick-Acting Tube Cutter, 11 13/32 In L, (3CYT6)
- WESTWARD Enclosed Feed Tube Cutter, 1/8-1 1/8 In (3CYR9)
- WESTWARD Ratcheting Tube Cutter, 5/16-1 1/16 In (3CYP9)
- WESTWARD Tube Cutter, 1/8-1 1/8 In, 8 5/16 L (3CYU1)
- WESTWARD Heavy Duty Pipe Cutter, 1/8-2 In (3CYV3)
- REED Replacement Cutter Wheel, For Use With: H6 Hinged Cutter and Wheeler Rex 95061 Pipe Cutter, 0.39 in (HS6)
- Westward Plumbing Tools