Shop All Putty & Joint Knives, Spatulas, Scrapers
Westward
Putty Knife/Scraper Set, 1-1/2, 3" W, 2 Pc.
Mfr # 13A687
Zoro # G4791026
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 1 1/2 in, 3 in
- Blade Material Carbon Steel
- Blade Length 3 1/4 in, 3 3/4 in
- Overall Length 8 1/4 in, 8 3/4 in
- Includes 1-1/2 in Putty Knife, 3 in Scraper
Product Information
- Brand Westward
- MFR # 13A687
- Zoro # G4791026
- UPC # 190735740873
- Country of Origin Taiwan, Province of China
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 1 1/2 in, 3 in |
Blade Length | 3 1/4 in, 3 3/4 in |
Overall Length | 8 1/4 in, 8 3/4 in |
Handle Length | 5 in |
Details
Description
The Westward 13A687 Putty Knife/Scraper Set is a two-piece set that comes with a 1-1/2 in. and 3 in. blade width, so you can tackle your job with the right size knife or scraper. This putty knife/scraper set features carbon steel blades for added durability. The polypropylene handle material provides excellent grip while its TPR ergonomic design makes it comfortable to hold onto for long periods of time. The stiff blade flexibility allows you to cut, scrape and smooth surfaces with ease. If you are looking for the perfect tool to help get your job done, then this Westward 13A687 Putty Knife/Scraper Set is the one for you.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTCAP 16 ft Tape Measure, 1 in Blade (PMMR-TRUE32)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1608407)
- DRILL AMERICA 5/8"x 8" Nail Buster Auger Bit (DMS73-2530)
- DIABLO SDS-Plus 4-Cutter Full-Carbide Head Conc (DMAPL2920)
- WESTWARD Glass Scraper, Stiff, 1-1/2", Carbon Steel (13A710)
- WESTWARD Outside Corner Tool, SS, 11 x 3 In (13P540)
- WESTWARD Painters Tool, Stiff, 3", Carbon Steel (4YP28)
- WESTWARD Putty Knife, Flexible, 2", Carbon Steel (4YP33)
- WESTWARD Deck Scraper, Stiff, 2", Beryllium Copper (23X826)
- WESTWARD Wall Scraper, Stiff, 3", Carbon Steel (13A693)
- HYDE SCRAPER CHISEL EDGE 3""W (12050)
- Westward Drywall and Plastering Tools