Shop All Putty & Joint Knives, Spatulas, Scrapers
Westward
Putty Knife/Painters Tool Set, 3 Pc.
Mfr # 13A715
Zoro # G4791297
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 1 1/4 in, 3 in
- Blade Material Carbon Steel
- Blade Length 3 1/2 in, 3 7/8 in, 4 1/8 in
- Overall Length 7 1/2 in, 7 7/8 in, 9 1/8 in
- Includes 1-1/4 in and 3 in Putty Knives, 2 in Painters Tool
Product Information
- Brand Westward
- MFR # 13A715
- Zoro # G4791297
- UPC # 190735741122
- Country of Origin Taiwan, Province of China
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 1 1/4 in, 3 in |
Blade Length | 3 1/2 in, 3 7/8 in, 4 1/8 in |
Overall Length | 7 1/2 in, 7 7/8 in, 9 1/8 in |
Handle Length | 4 in, 5 in |
Details
Blade Material | Carbon Steel |
Includes | 1-1/4 in and 3 in Putty Knives, 2 in Painters Tool |
Number of Pieces | 3 |
Handle Material | Polypropylene, TPR |
Item | Putty Knife/Painters Tool Set |
Knife / Scraper Sub-Category | Knife/Scraper Sets |
Putty Knife/Scraper Blade Flexibility | (1) Flexible, (2) Stiff |
Handle Design | (2) Tapered, (1) Ergonomic |
Blade Type | (2) Standard, (1) 5-in-1 |
Tang Type | Full/Half |
Non-Sparking Status | No |
Blade Flexibility | Flexible, Stiff |
Blade Edge Type | Bevel, Straight |
Handle Style | Ergonomic, Tapered |
Blade Shape | Angled, Tapered |
Description
Putty Knife/Painters Tool Set, Blade Edge Type Bevel, Straight, Blade Flexibility Flexible, Stiff, Blade Length 3 1/2 in, 3 7/8 in, 4 1/8 in, Blade Material Carbon Steel, Blade Shape Angled, Tapered, Blade Width 1 1/4 in, 3 in, Handle Length 4 in, 5 in, Handle Material Polypropylene, TPR, Handle Style Ergonomic, Tapered, Includes 1-1/4 in and 3 in Putty Knives, 2 in Painters Tool, Number of Pieces 3, Overall Length 7 1/2 in, 7 7/8 in, 9 1/8 in, Tang Type Full/Half, Non-Sparking Status No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Insert Bit, 1/4", Square Recess, #2, PK250 (00210)
- WIDIA Straight Flute Hand Tap Bottoming, 2 Flutes (14064)
- WALTER SURFACE TECHNOLOGIES 1-9/16 X 2 Carbide Core Cut Annular Cutters Weldon Shank (05D409)
- GEARWRENCH 12 Piece 3/8" Drive Hex Bit SAE Socket Set (80581)
- WESTWARD Putty Knife, Stiff, 2", Carbon Steel (4YP30)
- WESTWARD Joint Knife, Flexible, 6", Carbon Steel (1UKF8)
- WESTWARD Scraper, Stiff, 2", Brass (13A688)
- WESTWARD Scraper, Stiff, 3", Carbon Steel (13A692)
- WESTWARD Putty Knife, Flexible, 2", Polypropylene (13A684)
- WESTWARD Joint Knife, Flexible, 6", Carbon Steel (13A704)
- A2Z SCILAB Caulk Finishing Spatula 11 Total length with 1 Wide 7 Long Stainless Steel Blade (A2Z-ZR-WHS7BY)
- Westward Putty & Joint Knives, Spatulas, Scrapers