Shop All Putty & Joint Knives, Spatulas, Scrapers
Westward
Putty Knife, Stiff, 1-1/2", Carbon Steel
Mfr # 1UKE9
Zoro # G1949744
product price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 1 1/2 in
- Blade Material Carbon Steel
- Blade Length 4 in
- Overall Length 9 in
- Color Black/Blue
Product Information
- Brand Westward
- MFR # 1UKE9
- Zoro # G1949744
- UPC # 190735757048
- Country of Origin Taiwan, Province of China
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 1 1/2 in |
Blade Length | 4 in |
Overall Length | 9 in |
Handle Length | 5 in |
Description
Putty Knife, Blade Edge Type Straight, Blade Flexibility Stiff, Blade Length 4 in, Blade Material Carbon Steel, Blade Shape Tapered, Blade Width 1 1/2 in, Features Durable, Handle Length 5 in, Handle Material Plastic/Rubber/Steel, Handle Style Cushioned, Ergonomic, Hammer End, Included Blade Manufacturer Part Number Not Applicable, Number of Functions Not Applicable, Overall Length 9 in, Product Type Putty Knife, Replaceable Blade Not Replaceable, Retractable Blade Not Retractable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 8 13/16 in Journeyman(TM) Linemans Plier High Leverage, Steel (J2138NE)
- KEO ZErO Flute Set 60 deg 5/16" - 5/8" 4 pcs CO (53508)
- DIABLO Phillips #2 X 2 in. L Driver Bit Black Oxide 5 pk (DPH22P5)
- CS UNITEC Non Sparking Wrench, Adjustable, 300mm (12in), Aluminum Bronze (EX501-12A)
- WESTWARD Scraper, Stiff, 1-1/4", Brass (13A664)
- WESTWARD Putty Knife, Flexible, 1-1/4", Carbon Steel (13A662)
- WESTWARD Deck Scraper, Stiff, 2", Beryllium Copper (23X826)
- WESTWARD Putty Knife, Flexible, 1-1/2", Carbon Steel (1UKE8)
- WESTWARD Gasket Scraper, Stiff, 1-1/2", Carbon Steel (13A698)
- WESTWARD Putty Knife, Flex, 1-1/2", Polypropylene (13A685)
- WESTWARD Paint Scraper, Stiff, 2-1/2", Carbon Steel (13A696)
- Westward Drywall and Plastering Tools