Shop All Putty & Joint Knives, Spatulas, Scrapers
Westward
Putty Knife, Stiff, 1-1/2", Carbon Steel
Mfr # 13A665
Zoro # G4790904
product price: $3.69
/ea
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Carbon Steel
- Blade Length 3 3/4 in
- Overall Length 7 3/4 in
- Color Black
- Includes Handle
Product Information
- Brand Westward
- MFR # 13A665
- Zoro # G4790904
- UPC # 190735740736
- Country of Origin Taiwan, Province of China
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 1 1/2 in |
Blade Length | 3 3/4 in |
Overall Length | 7 3/4 in |
Handle Length | 4 in |
Description
Scraper, Blade Edge Type Straight, Blade Flexibility Stiff, Blade Length 3 3/4 in, Blade Material Carbon Steel, Blade Shape Tapered, Blade Width 1 1/2 in, Features Durable, Handle Length 4 in, Handle Material Polypropylene, Handle Style Tapered, Included Blade Manufacturer Part Number Not Applicable, Number of Functions Not Applicable, Overall Length 7 3/4 in, Product Type Scraper, Replaceable Blade Not Replaceable, Retractable Blade Not Retractable, Tang Type Full
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C96044)
- METALPRO Round Punch/Die Set (MP8016)
- TEKTON 1/2 Inch Drive x 1-1/8 Inch 6-Point Socket (SHD22029)
- WRIGHT TOOL Comb Wrench 2.0 14 Pc Set - (714)
- WESTWARD Putty Knife, Stiff, 2", Carbon Steel, Color: Black (13A667)
- WESTWARD Putty Knife, Flexible, 1-1/2", Carbon Steel (13A677)
- WESTWARD Joint Knife, Flexible, 6", Carbon Steel (13A702)
- WESTWARD Putty Knife, Flexible, 4", SS (46A907)
- WESTWARD Scraper, Flexible, 4", Carbon Steel (46A903)
- WESTWARD Scraper, Stiff, 2", Brass (13A688)
- TOOLPRO 24 in Knockdown Knife with Clear Lexan Blade (TP04324)
- Westward Drywall and Plastering Tools