Shop All Putty & Joint Knives, Spatulas, Scrapers
Westward
Putty Knife, Flexible, 8", Polypropylene
Mfr # 13A705
Zoro # G4791184
$2.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Material Plastic
- Blade Length 3 5/8 in
- Overall Length 7 1/2 in
- Color Green
- Includes Handle
Product Information
- Brand Westward
- MFR # 13A705
- Zoro # G4791184
- UPC # 190735741030
- Country of Origin Taiwan, Province of China
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 8 in |
Blade Length | 3 5/8 in |
Overall Length | 7 1/2 in |
Handle Length | 3 3/4 in |
Description
The Westward 13A705 Putty Knife is the perfect tool for smoothing putty and other materials. It has a blade that measures 3 1/2 in. long and 8 in. wide, making it an ideal tool for covering large areas quickly. The blade of this green putty knife is made of polypropylene, which means it will not corrode or rust even when exposed to water. This flexible putty knife has a 4 1/2 in. handle that provides you with great control over the material you are working with. It also features one standard edge that can be used on both flat and curved surfaces. The Westward Flexible Putty Knife is the durable tool you need to get your job done right.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Replacement Stripmaster Blades (L-5563)
- MAKITA Rebar Tying Stand Up Extension Handle (191M28-8)
- LANSKY SHARPENERS "The Mini" Knife Sharpener (LANLCKEY)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190C Straw HSS-CO RHS/RHC 37/64 (53437)
- WESTWARD Putty Knife, Flexible, 6", Polypropylene (13A706)
- WESTWARD Putty Knife, Flex, 1-1/4", Beryllium Copper (23X825)
- WESTWARD Putty Knife, Stiff, 1-1/4", Carbon Steel (4YP29)
- WESTWARD Putty Knife, Stiff, 1-1/2", SS, Color: Black/Blue (46A919)
- WESTWARD Putty Knife, Flexible, 1-1/2", Carbon Steel (13A677)
- WESTWARD Putty Knife, Stiff, 3", SS (46A913)
- 3M Yellow Spreader, 3 x 6, PK36 (363)
- Westward Putty & Joint Knives, Spatulas, Scrapers