Shop All Putty & Joint Knives, Spatulas, Scrapers
Westward
Putty Knife, Flexible, 4", SS
Mfr # 46A907
Zoro # G5153732
product price: $9.25
/ea
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Stainless Steel
- Blade Length 4 1/4 in
- Overall Length 9 1/4 in
- Color Black/Blue
- Includes Handle
Product Information
- Brand Westward
- MFR # 46A907
- Zoro # G5153732
- UPC # 190735846698
- Country of Origin Taiwan, Province of China
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 4 in |
Blade Length | 4 1/4 in |
Overall Length | 9 1/4 in |
Handle Length | 5 in |
Description
This Westward 46A907 Putty Knife is a versatile tool that can be used for a variety of applications. The stainless steel blade ensures it will last a long time, while the full tang design means you can rely on it to keep its shape and resist bending. With an overall length of 9 1/4 in., this flexible putty knife allows you to work in hard-to-reach areas. It has a 4" blade width and 4" blade length, as well as a black/blue handle color. The polypropylene/TPR/steel handle provides superior grip and comfort, even when your hands are wet or oily. Designed with an ergonomic hammer head design, the putty knife gives you more control over heavy scraping jobs. If you want the flexibility of working with different materials with one tool, then this Westward Putty Knife is for you.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Surface Roughness Testers, Sj-210 Displ (178-253-3A)
- REMCO Hand Scraper, 4 in L, White (69635)
- CAPRI TOOLS 3/8 in Drive 16 mm 6-Point Metric Deep Socket (1-2370)
- K-TOOL INTERNATIONAL Q-Bond Adhesive Kit, 10PK W/ Display (KTI90003)
- WESTWARD Putty Knife, Flexible, 3", SS (46A918)
- WESTWARD Putty Knife, Stiff, 1-1/4", Carbon Steel, Color: Black/Red (13A680)
- WESTWARD Gasket Scraper, Stiff, 1-1/2", Carbon Steel (13A698)
- WESTWARD Putty Knife, Stiff, 1-1/4", Carbon Steel (4YP29)
- WESTWARD Putty Knife, Flexible, 8", Polypropylene (13A705)
- WESTWARD Painters Tool, Stiff, 2-1/2", Brass (13A707)
- MARSHALLTOWN Stainless Steel, Taping Knife, 6" X 2-1/8" (4506SD)
- Westward Putty & Joint Knives, Spatulas, Scrapers